Shop All Tractor Hitches & Drawbars
A & I Products
Pump, Hydraulic / Steering 6" x5" x4"
Mfr # A-5179722
Zoro # G401707758
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rotation CW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-5179722
- Zoro # G401707758
- Country of Origin United States
- Category Tractor Hitches & Drawbars
Details
Rotation | CW |
Description
Pump, Hydraulic / Steering, Flow Rate: 6.2 GPM, Inlet Bolt Circle: 18.5mm, Inlet Port Diameter: 40mm, Outlet Bolt Circle: 14mm, Outlet Port Diameter: 30mm, Replaces: Bosch C25X, 5129481, 8273385, 1930061, 1901322, 5121076, 72093688, 72091615, 72091313, 670710AS, Rotation: CW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Clutch Pack; Transmission 8" x8" x6" (A-87530789)
- GOODYEAR Gel Seat Cushion (GY1143)
- SATCO Bulb, Halogen, 300W, T3, Double Ended Base, Double Ended (S1925)
- ZEROSTART Replacement Cord - 120V, Silicone Heater Terminal For 860 & 350 Prefix Heaters, 1' 305Mm Long (3600024)
- A & I PRODUCTS Drawbar, Straight 36.2" x2" x1.2" (A-T29898)
- A & I PRODUCTS (HC-FJX) Female JIC 37� - Swivel - Straight 3" x5" x2" (A-FJX-12-16)
- A & I PRODUCTS Hyd Coupler Kit 10" x6" x2" (A-85004)
- A & I PRODUCTS (HW-C62) Code 62 Flange Head - 45� Elbow 7" x3" x3" (A-C6245-16-16-W)
- A & I PRODUCTS 1/2"- 2 Wire Compact Hyd Hose 18" x18" x12" (A-P100R16-8)
- A & I PRODUCTS Coupler, Hydraulic, Male 3" x8" x2" (A-AT312877)
- A & I PRODUCTS Hammerstrap, Drawbar 12" x3" x1" (A-36330-89130)
- A & I Products Tractor Hitches & Drawbars