Shop All Tractor PTO & Driveline Components
A & I Products
Plate, Separator; PTO Clutch 6" x6" x1"
Mfr # A-5173295
Zoro # G401713261
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .087"
- Outside Diameter 5.996"
- Inside Diameter 3.913"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-5173295
- Zoro # G401713261
- Country of Origin United Kingdom
- Category Tractor PTO & Driveline Components
Dimensions
Outside Diameter | 5.996" |
Inside Diameter | 3.913" |
Details
Thickness | .087" |
Description
Plate, Separator; PTO Clutch, Inside Diameter: 3.913", Outside Diameter: 5.996", Spline Count: 50, Thickness: .087"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Carpeted Bunk Board, 3 Ft, Pair (27800)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2845)
- QUICKCABLE Sb Safety Boot, 350A (126413-2001)
- MOTORMITE UNIVERSAL OIL FILLER CAP (82578)
- A & I PRODUCTS Round Bore Implement Yoke (w/ Keyway & Set Screw) 5.5" x3.5" x3" (A-8003524H)
- A & I PRODUCTS Slip Sleeve (w/ Grease Groove) 2" x2" x5" (A-501-3500)
- A & I PRODUCTS QD Pin Repair Kit 0.5" x0.5" x2" (A-0986014047)
- A & I PRODUCTS Driveline, Posthole Digger 48" x6" x6" (A-CS44514)
- A & I PRODUCTS Cross & Bearing Kit 1.5" x4.1" x4.1" (A-BP41205-A)
- A & I PRODUCTS Seal; PTO Housing 4" x4" x1" (A-AL150750)
- PERMCO Pump, Gear, Hyd, P5151, Sae B-4 Bolt Flange (P5151A231AA12ZA25-87(HAY))
- A & I Products Tractor PTO & Driveline Components