Shop All Tractor PTO & Driveline Components
A & I Products
Plate, Separator; PTO Clutch 5" x5" x1"
Mfr # A-5165954
Zoro # G001713203
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 3.898"
- Thickness .098"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-5165954
- Zoro # G001713203
- Country of Origin United Kingdom
- Category Tractor PTO & Driveline Components
Dimensions
Inside Diameter | 3.898" |
Details
Thickness | .098" |
Description
Plate, Separator; PTO Clutch, Inside Diameter: 3.898", Spline Count: 54, Thickness: .098"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Back-Up Alarm (78053)
- SNOWPLOW AFTERMARKET MANUFACTURING Trip Spring, For Use With Fisher 305 (1302310)
- 3M 3M 06560 Marine Adhesive Sealant Fast Cure 4200 - White, 10 oz. (7100006227)
- HUMMINBIRD AS-EC-15E 15' Ethernet Cable (720073-5)
- A & I PRODUCTS Shaft, PTO (540 RPM) 2" x2" x12" (A-AT29707)
- A & I PRODUCTS Square Bore Implement Yoke (w/ Set Screw) 3" x4" x5" (A-804-3524)
- A & I PRODUCTS Yoke, CV, Type 80, 1 3/8" 21 Spline, Collar Type QD 3" x4.5" x8" (A-141028359)
- A & I PRODUCTS Slip Sleeve (w/ Grease Groove) 5" x4" x3" (A-500-4400)
- A & I PRODUCTS Disc, Service Brake 10" x10" x0.5" (A-AT179503)
- A & I PRODUCTS Radial Pin Clutch 4" x4" x8" (A-W361420-A)
- A & I PRODUCTS Safety Slide Lock Tractor Yoke 5" x4" x3" (A-D351106)
- A & I Products Tractor PTO & Driveline Components