Shop All Tractor PTO & Driveline Components
A & I Products
Plate, PTO 6" x6" x1"
Mfr # A-381489R3
Zoro # G901712825
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 4.070"
- Outside Diameter 5.300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-381489R3
- Zoro # G901712825
- Country of Origin Israel
- Category Tractor PTO & Driveline Components
Dimensions
Inside Diameter | 4.070" |
Outside Diameter | 5.300" |
Description
Plate, PTO, Dim A (1): PTO Disc, Outside Diameter: 5.300", Inside Diameter: 4.070", Spline Diameter: 4.070" Inside, 5.300" Outside
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Slider Coil, 5 Wheel, 4 1/2 ft. (811537)
- WESTWARD Steel Truck Drain, 41-15/16 L (45CT55)
- KEN-TOOL Thin-Wall Flip Socket (30119-03)
- SIMPLEAIR CARE LLC Simpleair Care Llc SACF-TABS Clean Flow Tab (205400)
- A & I PRODUCTS Shaft, PTO w/ Coupling (540 RPM) 42.5" x2" x2" (A-70222663)
- A & I PRODUCTS Inner Tube Yoke 3" x5" x4" (A-BP204066852-A)
- A & I PRODUCTS Radial Pin Clutch 7" x3.5" x3.5" (A-W358570-A)
- A & I PRODUCTS Roll Pin, 8 MM x 60 MM, 2 pack 4" x4" x1" (A-P8X60)
- A & I PRODUCTS Radial Pin Clutch 8" x4" x4.5" (A-W361420)
- A & I PRODUCTS Implement Yoke, 7/8" Square Bore, w/ Set Screw 2" x3" x4" (A-804-1014)
- A & I PRODUCTS Safety Slide Lock Tractor Yoke 5" x4" x3" (A-D351106)
- A & I Products Tractor PTO & Driveline Components