Shop All Tractor Transmission & Rear Axle Parts
A & I Products
Plate, Friction, Master Clutch 8" x8" x0.5"
Mfr # A-120767C3
Zoro # G201712952
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 8.000"
- Inside Diameter 4.605"
- Thickness .120"
- For Use With (Systems) Case-IH - TRACTOR - 5488 ; Case-IH - TRACTOR - 5288 ; Case-IH - TRACTOR - 5088
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-120767C3
- Zoro # G201712952
- Country of Origin Israel
- Category Tractor Transmission & Rear Axle Parts
Dimensions
Outside Diameter | 8.000" |
Inside Diameter | 4.605" |
Details
Thickness | .120" |
For Use With (Systems) | Case-IH - TRACTOR - 5488 ; Case-IH - TRACTOR - 5288 ; Case-IH - TRACTOR - 5088 |
Description
Plate, Friction, Master Clutch, Inside Diameter: 4.605", Notes: 6 pcs. used in 1264940C94 master clutch plate pack & 5 pcs. Used in 1264556C93 master clutch plate, Notes: pack., Outside Diameter: 8.000", Teeth: 35, Thickness: .120"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Blue LED Pedestrian Warning light for Forklifts (1492133)
- BRIGHTZ LTD Wheel Lights Bike Red (L2361)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6730)
- BUYERS PRODUCTS Left Hand Quick Release Spring Latch - 2 x 5 Inch (B2599LH)
- A & I PRODUCTS Bolt, Rear Rim Wheel to Disc 3" x5" x1" (A-828217M1)
- A & I PRODUCTS Hub & Spindle Assy. (6 Bolt) 20.5" x12" x5" (A-HS276066)
- A & I PRODUCTS Shaft, Clutch Release 21" x4" x1" (A-380180R12)
- A & I PRODUCTS Hub & Spindle Assy. (8 Bolt) 11.6" x13.3" x11.1" (A-HS491088)
- A & I PRODUCTS Shaft, Gear Shift, Cross 14.5" x1.5" x2" (A-534120R91)
- A & I PRODUCTS Screen, Transmission / Hydraulic Oil Pump; Nylon 12" x2" x2" (A-R53169)
- AFTERMARKET NEW Clutch Kit Fits Massey Ferguson Tractor 383 390 481 670 690 240 (361268M91-KIT)
- A & I Products Tractor Transmission & Rear Axle Parts