Shop All Tractor Hitches & Drawbars
A & I Products
Offset Drawbar 36" x3" x1.25"
Mfr # A-3111194R1
Zoro # G902458401
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.500"
- Height 1.250"
- For Use With (Systems) Case-IH - TRACTOR - 444 ; Case-IH - TRACTOR - 424 ; Case-IH - TRACTOR - 384 ; Case-IH - TRACTOR - 364 ; Case-IH - TRACTOR - 354 ; Case-IH - INDUSTRIAL/CONSTRUCTION - 2300A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-3111194R1
- Zoro # G902458401
- Country of Origin United States
- Category Tractor Hitches & Drawbars
Dimensions
Width | 2.500" |
Height | 1.250" |
Details
For Use With (Systems) | Case-IH - TRACTOR - 444 ; Case-IH - TRACTOR - 424 ; Case-IH - TRACTOR - 384 ; Case-IH - TRACTOR - 364 ; Case-IH - TRACTOR - 354 ; Case-IH - INDUSTRIAL/CONSTRUCTION - 2300A |
Description
Offset Drawbar, Height: 1.250", Long: 35.750", Notes: (1) 1.187" Dia. hole 1.312" from front, Offset: 2.120", Width: 2.500"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET ST491AIMP Universal Round Bore Flanged Disc Bearing Relubri Fits CATed FD209RA (FD209RJA)
- BALDWIN FILTERS Fuel Filter, 8-13/16x3-11/16x8-13/16 In (BF5813)
- SHAKESPEARE 5400-XT Galaxy 4' VHF Antenna (5400-XT)
- MAIN FILTER MP FILTRI CSG150P10A Replacement/Interchange Spin-On Filter (MF0058069)
- A & I PRODUCTS (HW-C61) Code 61 Flange Head - 45� Elbow 6" x3" x3" (A-C6145-12-12-W)
- A & I PRODUCTS Single Spool 10" x5.5" x3.5" (A-SBA2)
- A & I PRODUCTS Drawbar 26.5" x2" x1.5" (A-TD060-29713)
- A & I PRODUCTS Hyd. Pump Valve 6" x1" x4" (A-RE23382)
- A & I PRODUCTS Seal, Bucket Cylinder Rod End 3" x3" x1" (A-AT316728)
- A & I PRODUCTS (HC-FJX) Female JIC 37� - Swivel - Straight 6" x1" x1" (A-FJX-06-06)
- FIELD TUFF Trailer Hitch Mover 3 pt (FTF-013PTH)
- A & I Products Tractor Hitches & Drawbars