Shop All Tractor Hitches & Drawbars
A & I Products
Needle Bearing, Hydraulic Pump 3" x5" x1"
Mfr # A-1000251M1
Zoro # G601284264
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter .625"
- Width .5"
- Outside Diameter .8125"
- For Use With (Systems) Massey Ferguson - TRACTOR - TO35 ; Massey Ferguson - TRACTOR - FE135 ; Massey Ferguson - TRACTOR - F40 ; Massey Ferguson - TRACTOR - 765 ; Massey Ferguson - TRACTOR - 699 ; Massey Ferguson - TRACTOR - 698T ; Massey Ferguson - TRACTOR - 698 ; Massey Ferguson - TRACTOR - 690 ; Massey Ferguson - TRACTOR - 675 ; Massey Ferguson - TRACTOR - 65 ; Massey Ferguson - TRACTOR - 595 ; Massey Ferguson - TRACTOR - 590 ; Massey Ferguson - TRACTOR - 575 ; Massey Ferguson - TRACTOR - 565 ; Massey Ferguson - TRACTOR - 550 UK ; Massey Ferguson - TRACTOR - 543 ; Massey Ferguson - TRACTOR - 50 ; Massey Ferguson - TRACTOR - 492 ; Massey Ferguson - TRACTOR - 491 ; Massey Ferguson - TRACTOR - 481 ; Massey Ferguson - TRACTOR - 471 ; Massey Ferguson - TRACTOR - 461 ; Massey Ferguson - TRACTOR - 431 ; Massey Ferguson - TRACTOR - 399 ; Massey Ferguson - TRACTOR - 398 ; Massey Ferguson - TRACTOR - 390T ; Massey Ferguson - TRACTOR - 390 ; Massey Ferguson - TRACTOR - 365 ; Massey Ferguson - TRACTOR - 360 ; Massey Ferguson - TRACTOR - 35X(FE) ; Massey Ferguson - TRACTOR - 355 ; Massey Ferguson - TRACTOR - 3545 ; Massey Ferguson - TRACTOR - 3525 ; Massey Ferguson - TRACTOR - 350 ; Massey Ferguson - TRACTOR - 35 ; Massey Ferguson - TRACTOR - 290 ; Massey Ferguson - TRACTOR - 285 ; Massey Ferguson - TRACTOR - 283 ; Massey Ferguson - TRACTOR - 282 ; Massey Ferguson - TRACTOR - 2805 ; Massey Ferguson - TRACTOR - 2775 ; Massey Ferguson - TRACTOR - 275 ; Massey Ferguson - TRACTOR - 2745 ; Massey Ferguson - TRACTOR - 2705 ; Massey Ferguson - TRACTOR - 265 ; Massey Ferguson - TRACTOR - 255 ; Massey Ferguson - TRACTOR - 250 ; Massey Ferguson - TRACTOR - 245 ; Massey Ferguson - TRACTOR - 240P ; Massey Ferguson - TRACTOR - 240 ; Massey Ferguson - TRACTOR - 235 ; Massey Ferguson - TRACTOR - 231 ; Massey Ferguson - TRACTOR - 230 ; Massey Ferguson - TRACTOR - 188 ; Massey Ferguson - TRACTOR - 185 ; Massey Ferguson - TRACTOR - 1800 ; Massey Ferguson - TRACTOR - 180 ; Massey Ferguson - TRACTOR - 178 ; Massey Ferguson - TRACTOR - 175 ; Massey Ferguson - TRACTOR - 168 ; Massey Ferguson - TRACTOR - 165 ; Massey Ferguson - TRACTOR - 1500 ; Massey Ferguson - TRACTOR - 150 ; Massey Ferguson - TRACTOR - 148 ; Massey Ferguson - TRACTOR - 135 ; Massey Ferguson - TRACTOR - 1150 ; Massey Ferguson - TRACTOR - 1130 ; Massey Ferguson - TRACTOR - 1100 ; Massey Ferguson - TRACTOR - 1085 ; Massey Ferguson - TRACTOR - 1080 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 31 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 2200 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-1000251M1
- Zoro # G601284264
- Country of Origin China
- Category Tractor Hitches & Drawbars
Dimensions
Inside Diameter | .625" |
Width | .5" |
Outside Diameter | .8125" |
Details
For Use With (Systems) | Massey Ferguson - TRACTOR - TO35 ; Massey Ferguson - TRACTOR - FE135 ; Massey Ferguson - TRACTOR - F40 ; Massey Ferguson - TRACTOR - 765 ; Massey Ferguson - TRACTOR - 699 ; Massey Ferguson - TRACTOR - 698T ; Massey Ferguson - TRACTOR - 698 ; Massey Ferguson - TRACTOR - 690 ; Massey Ferguson - TRACTOR - 675 ; Massey Ferguson - TRACTOR - 65 ; Massey Ferguson - TRACTOR - 595 ; Massey Ferguson - TRACTOR - 590 ; Massey Ferguson - TRACTOR - 575 ; Massey Ferguson - TRACTOR - 565 ; Massey Ferguson - TRACTOR - 550 UK ; Massey Ferguson - TRACTOR - 543 ; Massey Ferguson - TRACTOR - 50 ; Massey Ferguson - TRACTOR - 492 ; Massey Ferguson - TRACTOR - 491 ; Massey Ferguson - TRACTOR - 481 ; Massey Ferguson - TRACTOR - 471 ; Massey Ferguson - TRACTOR - 461 ; Massey Ferguson - TRACTOR - 431 ; Massey Ferguson - TRACTOR - 399 ; Massey Ferguson - TRACTOR - 398 ; Massey Ferguson - TRACTOR - 390T ; Massey Ferguson - TRACTOR - 390 ; Massey Ferguson - TRACTOR - 365 ; Massey Ferguson - TRACTOR - 360 ; Massey Ferguson - TRACTOR - 35X(FE) ; Massey Ferguson - TRACTOR - 355 ; Massey Ferguson - TRACTOR - 3545 ; Massey Ferguson - TRACTOR - 3525 ; Massey Ferguson - TRACTOR - 350 ; Massey Ferguson - TRACTOR - 35 ; Massey Ferguson - TRACTOR - 290 ; Massey Ferguson - TRACTOR - 285 ; Massey Ferguson - TRACTOR - 283 ; Massey Ferguson - TRACTOR - 282 ; Massey Ferguson - TRACTOR - 2805 ; Massey Ferguson - TRACTOR - 2775 ; Massey Ferguson - TRACTOR - 275 ; Massey Ferguson - TRACTOR - 2745 ; Massey Ferguson - TRACTOR - 2705 ; Massey Ferguson - TRACTOR - 265 ; Massey Ferguson - TRACTOR - 255 ; Massey Ferguson - TRACTOR - 250 ; Massey Ferguson - TRACTOR - 245 ; Massey Ferguson - TRACTOR - 240P ; Massey Ferguson - TRACTOR - 240 ; Massey Ferguson - TRACTOR - 235 ; Massey Ferguson - TRACTOR - 231 ; Massey Ferguson - TRACTOR - 230 ; Massey Ferguson - TRACTOR - 188 ; Massey Ferguson - TRACTOR - 185 ; Massey Ferguson - TRACTOR - 1800 ; Massey Ferguson - TRACTOR - 180 ; Massey Ferguson - TRACTOR - 178 ; Massey Ferguson - TRACTOR - 175 ; Massey Ferguson - TRACTOR - 168 ; Massey Ferguson - TRACTOR - 165 ; Massey Ferguson - TRACTOR - 1500 ; Massey Ferguson - TRACTOR - 150 ; Massey Ferguson - TRACTOR - 148 ; Massey Ferguson - TRACTOR - 135 ; Massey Ferguson - TRACTOR - 1150 ; Massey Ferguson - TRACTOR - 1130 ; Massey Ferguson - TRACTOR - 1100 ; Massey Ferguson - TRACTOR - 1085 ; Massey Ferguson - TRACTOR - 1080 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 31 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 2200 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20 |
Description
Needle Bearing, Hydraulic Pump, Dim A (1): O.D. 20.7 mm, Dim B (2): ID 16mm, Dim C (3): Inner Width 12.7mm, Inside Diameter: .625", Outside Diameter: .8125", Width: .5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMMINBIRD AS QD NMEA 2000 - Helix® NMEA Adapter (720114-1)
- ZEP Windshield Washer, 19 oz. Size, PK12 (1048254)
- LISLE Suction Cup Window Holder, Door Windows (63900)
- DISCO Ylw Nyln Weatherstrip Ret 5.3mm Hole Size 5mmX15mm Hd PK100 (10661PK)
- A & I PRODUCTS Hub, Aux. Hydraulic Pump Drive Pulley 6.3" x6.4" x4.6" (A-196482C2)
- A & I PRODUCTS 6 Port Solenoid Diverter Valve 1/2" BSP 10.5" x4.5" x4.5" (A-VFD2501)
- A & I PRODUCTS Seal Kit, Relief Valve 4" x4" x1" (A-86508168)
- A & I PRODUCTS Double Pilot Check Valve; 3/8" BSP Thread 8" x5" x1" (A-VFD3014)
- A & I PRODUCTS Hydraulic Control Valve 3/8" BSP, 3 spool 11" x12" x5" (A-VFG1005)
- A & I PRODUCTS Straight Female NPT Swivel X Female NPT Adapter 3.75" x4" x2" (A-43D50)
- A & I PRODUCTS Drawbar 26" x2.5" x1.25" (A-35801-89120)
- A & I Products Tractor Hitches & Drawbars