Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Multiple Speed Belt (7/8" X 46.5") 19" x5" x1"
Mfr # A-1422V460
Zoro # G501289772
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Variable Speed
- Width 7/8"
- Thickness .315"
- Color Black
- Length 46.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-1422V460
- Zoro # G501289772
- UPC # 67195852282
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 7/8" |
Length | 46.5" |
Details
Belt Type | Variable Speed |
Thickness | .315" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Multiple Speed Belt (7/8" X 46.5"), Color: Black, Length: 46.5", Material: Polyester Cord, Notes: 7/8" x 46.5" Variable Speed Polyester Cord, OC Length: 7/8" X 46.5", Thickness: .315", Type: Variable Speed, Width: 7/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Michigan Economy Canopy (171-39E)
- KOHLER Spring Valve (12 089 34-S)
- ORBIT SPRINKLER TIMER 2 ZONE (24621)
- DUCK COVERS Essential Latte Patio Loveseat Cover, 62" x 38"x 35" (ELV623835)
- A & I PRODUCTS 4.5-3 RHTX Clipper Lacing Hooks 12" x3" x1" (A-1002887)
- A & I PRODUCTS Radiator Hose, Upper 10" x1.5" x1.5" (A-2N8260)
- A & I PRODUCTS Alligator Rivet Plate Lacing pkg. 12" x4" x1" (A-1701481)
- A & I PRODUCTS Micro-Rib V-Belt (36.0") 15.5" x3.5" x0.5" (A-360J6)
- A & I PRODUCTS GRASSCATCHER, ALUMINUM, SPECIAL JUMBO 0" x0" x0" (A-B1GCRP48XL)
- A & I PRODUCTS Hitch pin, 1" X 12 15" x1" x2" (A-HP111)
- BRIGGS & STRATTON Screw, 1/4-20 x 0.375 (703583)
- A & I Products Lawn Mowers & Accessories