Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Multiple Speed Belt (7/8" X 42.8") 8" x5" x1"
Mfr # A-1422V420
Zoro # G701289749
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Variable Speed
- Width 7/8"
- Length 42.8"
- Color Black
- Thickness .315"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-1422V420
- Zoro # G701289749
- UPC # 67195852276
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 7/8" |
Length | 42.8" |
Details
Belt Type | Variable Speed |
Color | Black |
Thickness | .315" |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Multiple Speed Belt (7/8" X 42.8"), Color: Black, Length: 42.8", Material: Polyester Cord, Notes: 7/8" x 42.8" Variable Speed Polyester Cord, OC Length: 7/8" X 42.8", Thickness: .315", Type: Variable Speed, Width: 7/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY FORGE Us Flag Kit W/Spin Pole (99060-AC)
- CAL-VAN TOOLS AUTOMTV INLINE/BRAKE LINE DBL FLARE KIT (CV161)
- ZORO SELECT Quick Connect Nozzle, Male, Size 4.5, PK5 (1MDF1)
- STENS Drive Wheel For Mtd 12Av569Q597 205-712 734-04018C (205-712)
- A & I PRODUCTS Hitch Pin, Machined, 5/8" x 4 1/4 8" x4" x2" (A-HPL102)
- A & I PRODUCTS Hook, Clevis Grab 1/4 3" x2" x1" (A-7B804)
- A & I PRODUCTS Micro-Rib V-Belt (74") 17" x5" x1" (A-740K12)
- A & I PRODUCTS Cogged Wedge Banded V-Belt ( 5/8" X 112") 36" x36" x1.75" (A-5VX1120/03)
- A & I PRODUCTS Jack, Weld On Sidewind (7000 Lb.) 25" x8" x6" (A-VLA2070)
- A & I PRODUCTS SPINDLE PULLEY, JOHN DEERE GX20367 7 6" x1.5" x13" (A-B1SB11449)
- AFTERMARKET Spindle Bushing (FRS20-0029)
- A & I Products Riding Lawn Mower & Small Tractor Parts