Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Multiple Speed Belt (1 3/8" X 33.5") 13" x5" x1.2"
Mfr # A-2230V326
Zoro # G701289893
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Variable Speed
- Width 1 3/8
- Thickness .433
- Color Black
- Length 33.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-2230V326
- Zoro # G701289893
- UPC # 67195852339
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 1 3/8 |
Length | 33.5 |
Details
Belt Type | Variable Speed |
Thickness | .433 |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Multiple Speed Belt (1 3/8" X 33.5"), Color: Black, Length: 33.5, Material: Polyester Cord, Notes: 1 3/8 X 33.5 Variable Speed Polyester Cord, OC Length: 1 3/8" X 33.5", Thickness: 0.433, Type: Variable Speed, Width: 1.375
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Belt Made With ARAMID Replaces 754-04137 954-04137 754-04137A 954-04137A (LAB40-0326)
- MASTER MARK EDGING PROF 4-1/2""X20' (25320)
- LANDSCAPERS SELECT Lawn and Garden Fertilizer, 40 lb Bag (902743)
- LOGO BRANDS Kansas City Chiefs Pinwheel Logo Junior-Size Rubber Football (616-93JR-2)
- A & I PRODUCTS Belt, Primary Drive 0" x0" x0" (A-539111582)
- A & I PRODUCTS Hook, Clevis Grab 1/4 3" x2" x1" (A-7B804)
- A & I PRODUCTS Cogged Banded V-Belt (5/8" X 65") 0" x0" x0" (A-BX62/03)
- A & I PRODUCTS Cogged Classical V-Belt (1/2" X 23") 9.5" x3.6" x0.75" (A-AX21)
- A & I PRODUCTS Pin, Lift Arm, Adj, Cat 0 6" x4" x2" (A-LP001)
- A & I PRODUCTS Double V-Belt (5/8" X 243") 15" x15" x3" (A-BB240)
- AFTERMARKET Tune Up Kit w/Cap (RAP68371)
- A & I Products Riding Lawn Mower & Small Tractor Parts