Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Multiple Speed Belt (1 3/16" X 42.5") 17" x5" x1.2"
Mfr # A-1922V417
Zoro # G001290025
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Variable Speed
- Width 1 3/16"
- Length 42.5"
- Thickness .394"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-1922V417
- Zoro # G001290025
- UPC # 67195852306
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 1 3/16" |
Length | 42.5" |
Details
Belt Type | Variable Speed |
Thickness | .394" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Multiple Speed Belt (1 3/16" X 42.5"), Color: Black, Length: 42.5", Material: Polyester Cord, Notes: 1 3/16" x 42.5" Variable Speed Polyester Cord, OC Length: 1 3/16" X 42.5", Thickness: .394", Type: Variable Speed, Width: 1 3/16"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID SANDBLASTER (SG17800)
- VENDETTA Vendetta Plus Roach Gel Bait (30gm) (2976-H40)
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, D176 Bar Mnt, 20" (200PXDD176)
- ZIPPO Zippo Glow in the Dark Pocket Lighter (49193)
- A & I PRODUCTS Cogged Classical V-Belt (7/8" X 51") 21" x5" x1" (A-CX47)
- A & I PRODUCTS Micro-Rib V-Belt (26.0") 26" x2" x0.5" (A-260J10)
- A & I PRODUCTS Wedge V-Belt (5/8" X 103") 16" x5" x1.2" (A-5V1030)
- A & I PRODUCTS Cogged Wedge Banded V-Belt ( 5/8" X 73") 0" x0" x0" (A-5VX730/02)
- A & I PRODUCTS Cogged Classical V-Belt (5/8" X 60") 25" x4" x0.5" (A-BX57)
- A & I PRODUCTS Ball Joint 1.5" x0.55" x1.4" (A-B1SB2209)
- AFTERMARKET Step Bracket A5234R Fits John Deere Tractor A B G 50 60 2010 2510 3020 4010 8020 (SHN20-0033)
- A & I Products Riding Lawn Mower & Small Tractor Parts