Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (74.5") 11" x5" x1.2"
Mfr # A-745K6
Zoro # G801278438
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type K Micro Rib
- Outside Length 75.13"
- Thickness 0.18"
- Width 6 Rib
- Length 74.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-745K6
- Zoro # G801278438
- UPC # 67195858056
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Outside Length | 75.13" |
Width | 6 Rib |
Length | 74.5" |
Pitch Length | 74.5" |
Details
Belt Type | K Micro Rib |
Thickness | 0.18" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 6 |
Description
Micro-Rib V-Belt (74.5"), Color: Black, Length: 74.5", Material: Polyester Cord, Metric Code: 6PK1892, Notes: 6 Rib X 74.5" K Micro Rib Polyester Cord, Number Of Ribs: 6, Outside Length: 75.13", Pitch Length: 74.5", Thickness: 0.18", Type: K Micro Rib, Width: 6 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGESTONE Precept Laddie Extreme Double Dozen Golf Balls (760778081228)
- BRIGGS & STRATTON Pre-Cleaner (6 of 272490S) (4111)
- THE GERSON COMPANIES Gerson GER-70195B Economy Spray Sock - 12 Per Box (GER-70195B)
- BLUE-WHITE INDUSTRIES 4 in. Flow Meter PVC Pipe (BL313169)
- A & I PRODUCTS Cogged Classical V-Belt (1/2" X 30") 14" x1" x4" (A-AX28)
- A & I PRODUCTS SPINDLE ASSY, TORO 107-8504 9" x9" x8" (A-B1TR02)
- A & I PRODUCTS Hitch Pin 2" X 8-1/2 12" x5" x3" (A-GHP11)
- A & I PRODUCTS Cogged Classical V-Belt (5/8" X 59") 12" x4" x0.5" (A-BX56)
- A & I PRODUCTS Flat Idlers w/ Flanges 5" x5" x1" (A-B1SB727)
- A & I PRODUCTS Radiator 33" x22" x10" (A-370413R92)
- AFTERMARKET Track Adjuster Relief Valve Fitting (2S5925)
- A & I Products Lawn Mowers & Accessories