Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (74") 17" x5" x1"
Mfr # A-740K12
Zoro # G501278257
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type K Micro Rib
- Thickness 0.18"
- Outside Length 74.63"
- Color Black
- Length 74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-740K12
- Zoro # G501278257
- UPC # 67195858057
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Outside Length | 74.63" |
Length | 74" |
Width | 12 Rib |
Pitch Length | 74" |
Details
Belt Type | K Micro Rib |
Thickness | 0.18" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 12 |
Description
Micro-Rib V-Belt (74"), Color: Black, Length: 74", Material: Polyester Cord, Metric Code: 12PK1880, Notes: 12 Rib X 74" K Micro Rib Polyester Cord, Number Of Ribs: 12, Outside Length: 74.63", Pitch Length: 74", Thickness: 0.18", Type: K Micro Rib, Width: 12 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 30 ft x 70 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-101-30X70)
- MTD Air Filter W/Prefi (937-05066)
- KINGSFORD Signature All Natural Basil Sage Thyme Charcoal Briquettes 8 lb (32602)
- DEL OZONE DEL Ozone 9-0210-11 2 in. Ozone Installation Kit for Single & Variable Speed Pumps (9-0210-11)
- A & I PRODUCTS Hose, By-Pass; Water Pump 2" x1" x1" (A-SBA145536051)
- A & I PRODUCTS Cogged Classical V-Belt (1/2" X 24") 10" x0.5" x4" (A-AX22)
- A & I PRODUCTS Metric V-Belt (10 X 1527) 8" x5" x1" (A-SPZ1527)
- A & I PRODUCTS Radiator 37" x23" x10.5" (A-AR49454)
- A & I PRODUCTS Belt, Deck 0" x0" x0" (A-07200804)
- A & I PRODUCTS Bushing; Quick Hitch 3" x3" x3" (A-LVU15507)
- AFTERMARKET Radiator Core Part Fits John Deere Tractor 50 520 530 (AB4666R)
- A & I Products Riding Lawn Mower & Small Tractor Parts