Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (61.2") 10" x5" x1.2"
Mfr # A-612K6
Zoro # G901277102
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type K Micro Rib
- Thickness 0.18
- Outside Length 61.83"
- Width 6 Rib
- Length 61.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-612K6
- Zoro # G901277102
- UPC # 67195857962
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Outside Length | 61.83" |
Width | 6 Rib |
Length | 61.2 |
Pitch Length | 61.2" |
Details
Belt Type | K Micro Rib |
Thickness | 0.18 |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 6 |
Description
Micro-Rib V-Belt (61.2"), Color: Black, Length: 61.2, Material: Polyester Cord, Metric Code: 6PK1554, Notes: 6 Rib X 61.2 K Micro Rib Polyester Cord, Number Of Ribs: 6, Outside Length: 61.83", Pitch Length: 61.2", Thickness: 0.18, Type: K Micro Rib, Width: 6 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Primer Repair Kit (640351)
- LEES TACKLE 0 Degree Ss Flush Mount Swivel Base Rod Holder 2.25" (RH577V)
- MTD Switch-Key 3 Pos (925-04228)
- YARDGARD PL Snow Fence, Green, 48"X50 ft. (889221A)
- A & I PRODUCTS Metric V-Belt (17 X 1600) 14" x5" x1" (A-SPB1600)
- A & I PRODUCTS SPINDLE ASSY, CUB CADET 918-06076A 8.5" x7" x6.7" (A-B1CC126)
- A & I PRODUCTS Classical V-Belt (7/8" X 77") 38.5" x4.5" x1" (A-C73)
- A & I PRODUCTS Wedge Banded V-Belt (1" X 236") 48" x48" x8" (A-8V2360/08)
- A & I PRODUCTS Belt, Drive 2/Band 11.7" x12.5" x6" (A-18990)
- A & I PRODUCTS Micro-Rib V-Belt (23.0") 10" x4" x1" (A-230J10)
- A & I PRODUCTS Universal Clevis Pin (2PK) 3/4" X 3 3" x5" x1" (A-UCP11)
- A & I Products Riding Lawn Mower & Small Tractor Parts