Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (57.5") 28.75" x2" x1"
Mfr # A-575K12
Zoro # G001276944
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type K Micro Rib
- Thickness 0.18"
- Outside Length 58.25"
- Color Black
- Width 12 Rib
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-575K12
- Zoro # G001276944
- UPC # 67195860230
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Outside Length | 58.25" |
Width | 12 Rib |
Length | 57.5" |
Pitch Length | 57.5" |
Details
Belt Type | K Micro Rib |
Thickness | 0.18" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 12 |
Description
Micro-Rib V-Belt (57.5"), Color: Black, Length: 57.5", Material: Polyester Cord, Metric Code: 12PK1461, Notes: 12 Rib X 57.5" K Micro Rib Polyester Cord, Number Of Ribs: 12, Outside Length: 58.25", Pitch Length: 57.5", Thickness: 0.18", Type: K Micro Rib, Width: 12 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Traction Cable 290-945 For Toro 119-2379 (290-945)
- XPOSE SAFETY 10 ft x 15 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-1015-X)
- TARPS NOW 20 ft x 20 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-2020)
- BOND MANUFACTURING BAMBOO STAKES 2' 25/PK (225)
- A & I PRODUCTS WASHER-WHEEL, 3/4"ID, 1-1/4"OD, STEEL 5" x4" x0.5" (A-B1SB8412)
- A & I PRODUCTS Seal Kit, Rockshaft Cyl. W/ 100MM Piston 5" x5" x1" (A-AL33017)
- A & I PRODUCTS Washer, Fiber 0" x0" x0" (A-B1GH07)
- A & I PRODUCTS Belt, Deck 42 14.5" x5" x1" (A-75404060)
- A & I PRODUCTS Metric V-Belt (10 X 630) 10.5" x4" x0.5" (A-SPZ630)
- A & I PRODUCTS Classical V-Belt (1/2" X 38") 17" x3" x0.5" (A-A36)
- AFTERMARKET Engine to Deck Belt Fits John Deere GY20571 GX20305 B1JD91 (C-BLT-0092-810)
- A & I Products Riding Lawn Mower & Small Tractor Parts