Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (56.0") 23" x3.5" x0.5"
Mfr # A-560J6
Zoro # G301278983
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type J Micro Rib
- Thickness 0.16"
- Pulley Material - Belt Tensioners and Tension Pulleys Polyester Cord
- Color Black
- Width 6 Rib
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-560J6
- Zoro # G301278983
- UPC # 67195856188
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 6 Rib |
Length | 56" |
Pitch Length | 56.0" |
Details
Belt Type | J Micro Rib |
Thickness | 0.16" |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Color | Black |
Number Of Ribs | 6 |
Description
Micro-Rib V-Belt (56.0"), Color: Black, Length: 56", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 6PJ1422, Notes: 6 Rib X 56" J Micro Rib Polyester Cord, Number Of Ribs: 6, Pitch Length: 56.0", Thickness: 0.16", Type: J Micro Rib, Width: 6 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO PRODUCTS Injection Feeder, 30 gal., Opaque, Tank (2670)
- DOGIPOT Pet Waste Bags, 8 oz., 0.70 mil, PK10 (1402-10)
- DIXON Pistol-Grip Water Nozzle, 3/4 in Garden Hose Thread Connection, Zinc, Domestic (CSN75)
- OREGON Mcro Chsl Chain, .325"Ptch, .058"Gg, 66Lnk (21BPX066G)
- A & I PRODUCTS Hose, Drain 10" x0.6" x2" (A-15741-73130)
- A & I PRODUCTS Grass Bag 0" x0" x0" (A-B1SB1998)
- A & I PRODUCTS Metric V-Belt (10 X 1120) 9" x4" x0.5" (A-SPZ1120)
- A & I PRODUCTS Hitch Pin, Machined, 1 1/4" x 7 1/2 8" x1" x1.5" (A-HPL111)
- A & I PRODUCTS Mounting Bolt, Spindle 2.35" x3.75" x1.2" (A-B1RS4)
- A & I PRODUCTS Belt, Drive 30" x2" x0.5" (A-2058)
- AFTERMARKET Idler Pulley Fits Husqvarna AYP Sears Craftsman Roper Replaces 532139245 139245 (LAE40-0006)
- A & I Products Riding Lawn Mower & Small Tractor Parts