Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (50.0") 11" x0.5" x4"
Mfr # A-500J6
Zoro # G101277964
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type J Micro Rib
- Thickness 0.16"
- Color Black
- Length 50"
- Width 6 Rib
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-500J6
- Zoro # G101277964
- UPC # 67195855244
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 50" |
Width | 6 Rib |
Pitch Length | 50.0" |
Details
Belt Type | J Micro Rib |
Thickness | 0.16" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 6 |
Description
Micro-Rib V-Belt (50.0"), Color: Black, Length: 50", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 6PJ1270, Notes: 6 Rib x 50" J Micro Rib Polyester Cord, Number Of Ribs: 6, Pitch Length: 50.0", Thickness: 0.16", Type: J Micro Rib, Width: 6 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMON The End. Dry Fog Flying Insect Killer, 14oz, Can, PK12 (45120)
- EVERGUARD REPELLENTS Concentrate Insect Killer 32 oz (ADPTM32C)
- PURE GARDEN 10-Foot Outdoor Patio Umbrella, Hunter Green (50-LG1176)
- GARDENCARE Weeder Weeding Tool, Ultimate Crack Weeder, 29-inches Long (GA2691605)
- A & I PRODUCTS Pin, Lift Arm, Forged, Cat II 8" x6" x2" (A-LP007)
- A & I PRODUCTS Kit, Water Pump Repair; High Flow 8" x2" x8" (A-RE68316)
- A & I PRODUCTS Micro-Rib V-Belt (47.0") 22" x1" x1" (A-470J6)
- A & I PRODUCTS Cogged Classical V-Belt (5/8" X 71") 10.5" x5" x1.2" (A-BX68)
- A & I PRODUCTS Wheel Bolt Nut, 3/8" -16 0.39" x0.66" x0.66" (A-B1SB321)
- A & I PRODUCTS Fractional V-Belt (3/8" X 48") 20" x3.5" x0.5" (A-3L480)
- AFTERMARKET NEW RH STEERING ARM ADJUSTABLE DRAGLINK Fits John Deere SABRE SCOTTS GY20492 L10 (FRT40-0186)
- A & I Products Lawn Mowers & Accessories