Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (49") 21.2" x4" x1"
Mfr # A-490K6
Zoro # G101279463
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type K Micro Rib
- Thickness 0.18"
- Outside Length 49.63"
- Color Black
- Length 49"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-490K6
- Zoro # G101279463
- UPC # 67195856552
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Outside Length | 49.63" |
Length | 49" |
Width | 6 Rib |
Pitch Length | 49" |
Details
Belt Type | K Micro Rib |
Thickness | 0.18" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 6 |
Description
Micro-Rib V-Belt (49"), Color: Black, Length: 49", Material: Polyester Cord, Metric Code: 6PK1245, Notes: 6 Rib X 49" K Micro Rib Polyester Cord, Number Of Ribs: 6, Outside Length: 49.63", Pitch Length: 49", Thickness: 0.18", Type: K Micro Rib, Web Notes: 6 Rib x 49" Polyester Cord, Width: 6 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA Phos-Free Lawn Food 20# (ELF20)
- PINE TREE FARMS Log Jammer Hardwood Feeder (5000)
- AFTERMARKET Side Gear Fits Case 480E 480E LL 480F 480F LL 584E 585E 586E (A179107)
- STENS Mulching Blade 325-827 For Cub Cadet 942-0739 (325-827)
- A & I PRODUCTS Double V-Belt (5/8" X 108") 14" x14" x1" (A-BB105)
- A & I PRODUCTS Pin, 3/8" x 2-1/4", Square Lock, (5 pk) 8" x2" x6" (A-SPR105)
- A & I PRODUCTS Pulley, Water Pump (Double Groove) 7" x7" x8.5" (A-74037185)
- A & I PRODUCTS Hitch Pin, Red Handled 3/4" x 6 1/2 9" x4" x2" (A-HP105)
- A & I PRODUCTS Radiator Hose, Lower 2" x1" x1" (A-70207173)
- A & I PRODUCTS Shield Bearing, Inner 2.5" x2.5" x1" (A-BP255010006)
- BRIGGS & STRATTON Shift Link, Short (7011018YP)
- A & I Products Lawn Mowers & Accessories