Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (46.0") 10" x3.5" x0.5"
Mfr # A-460J6
Zoro # G601277099
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type J Micro Rib
- Thickness 0.16"
- Pulley Material - Belt Tensioners and Tension Pulleys Polyester Cord
- Width 6 Rib
- Length 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-460J6
- Zoro # G601277099
- UPC # 67195855182
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 6 Rib |
Length | 46" |
Pitch Length | 46.0" |
Details
Belt Type | J Micro Rib |
Thickness | 0.16" |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Color | Black |
Number Of Ribs | 6 |
Description
Micro-Rib V-Belt (46.0"), Color: Black, Length: 46", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 6PJ1168, Notes: 6 Rib X 46" J Micro Rib Polyester Cord, Number Of Ribs: 6, Pitch Length: 46.0", Thickness: 0.16", Type: J Micro Rib, Width: 6 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Goodyear Rubber "BBQ Under Grill Mat" - 5mm x 56" x 32" (03-278-5632)
- PLANO 3 Tray Tackle Box With Dual Top Access (620306)
- PROACTIVE SPORTS ProActive Sports MGT202-BLU 16 x 25 Navy Blue Hemmed Towel (MGT202-BLU)
- CAMCO MARINE Camco Heavy Duty 50' Premium RV Drinking Water Hose (22853)
- A & I PRODUCTS Flexco R2, Retaining Washers Hinge Pins 3" x5" x1" (A-40135)
- A & I PRODUCTS Belt, Deck 23" x5" x1" (A-TCU16092)
- A & I PRODUCTS Belt, Deck 42" 44 14" x5" x1.2" (A-144959)
- A & I PRODUCTS Classical V-Belt (1/2" X 33.5") 15" x4" x1" (A-A31.5)
- A & I PRODUCTS SPINDLE PULLEY, JOHN DEERE GX20367 7 6" x1.5" x13" (A-B1SB11449)
- A & I PRODUCTS Classical V-Belt (5/8" X 34") 14" x3.5" x0.5" (A-B31)
- DB ELECTRICAL Drawbar Hole Diameter 3/4", No of Holes 13 For Industrial Tractors; (3013-1603)
- A & I Products Riding Lawn Mower & Small Tractor Parts