Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (44.0") 9" x1" x4"
Mfr # A-440J8
Zoro # G801279220
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type J Micro Rib
- Thickness 0.16"
- Width 8 Rib
- Color Black
- Length 44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-440J8
- Zoro # G801279220
- UPC # 67195855169
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 8 Rib |
Length | 44" |
Pitch Length | 44.0" |
Details
Belt Type | J Micro Rib |
Thickness | 0.16" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 8 |
Description
Micro-Rib V-Belt (44.0"), Color: Black, Length: 44", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 8PJ1118, Notes: 8 Rib X 44" J Micro Rib Polyester Cord, Number Of Ribs: 8, Pitch Length: 44.0", Thickness: 0.16", Type: J Micro Rib, Width: 8 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE-WHITE INDUSTRIES 4 in. Flow Meter PVC Pipe (BL313169)
- WEILER Black Horsehair Bottle Brush (99594)
- BIRCHWOOD CASEY Gong Two Hole 3/8" AR500 Steel, 8 (BC-47604)
- NIBAN Niban Comfort Grip (4lb) (30312)
- A & I PRODUCTS Cross & Bearing Kit (CV) 1.3" x3.1" x3.2" (A-BP412040012)
- A & I PRODUCTS Pin, Draft Link Pivot / Power Weight Transfer Pivot 5.5" x1" x1" (A-R58261)
- A & I PRODUCTS U-Bolt- (Ref. 12) 6" x8" x0.5" (A-C5NN16N321A)
- A & I PRODUCTS Belt, Fan 23.5" x6.5" x1" (A-R87153)
- A & I PRODUCTS #187 RS Lacing 33" x3.5" x4" (A-54593)
- A & I PRODUCTS Radiator w/ Shroud 45" x31.75" x10.75" (A-303394492)
- BRIGGS & STRATTON Pushnut - 1/4" (703826)
- A & I Products Lawn Mowers & Accessories