Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (43.0") 19" x0.3" x4"
Mfr # A-430J4
Zoro # G701278118
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type J Micro Rib
- Thickness 0.16"
- Length 43"
- Width 4 Rib
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-430J4
- Zoro # G701278118
- UPC # 67195855140
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 43" |
Width | 4 Rib |
Pitch Length | 43.0" |
Details
Belt Type | J Micro Rib |
Thickness | 0.16" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 4 |
Description
Micro-Rib V-Belt (43.0"), Color: Black, Length: 43", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 4PJ1092, Notes: 4 Rib X 43" J Micro Rib Polyester Cord, Number Of Ribs: 4, Pitch Length: 43.0", Thickness: 0.16", Type: J Micro Rib, Width: 4 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chisel Chain, 20", 81 Drive Links (V81)
- LIQUI-COP Fungi Liqui-Cop Dormt Pt (LG 3104)
- MTD Rod-Deck Front Lif (747-05067A)
- MI-T-M Trigger Gun (851-0432)
- A & I PRODUCTS Hitch Pin, Bent, 1/2" x 5 5" x3" x2" (A-HPB105)
- A & I PRODUCTS Micro-Rib V-Belt (25.0") 11" x4" x0.4" (A-250J6)
- A & I PRODUCTS Pinion Gear 5" x3" x1" (A-3069063R1)
- A & I PRODUCTS Micro-Rib V-Belt (58") 13" x4" x1" (A-580K4)
- A & I PRODUCTS Pump, Water w/ Gasket 8" x6" x5" (A-RE545573)
- A & I PRODUCTS Stabilizer Arm, Adjustable, Cat l 29" x2" x2" (A-SA004)
- SWISHER Belt-Trimmer 57 (2113)
- A & I Products Lawn Mowers & Accessories