Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (42.5") 9.5" x4" x0.7"
Mfr # A-425K5
Zoro # G901278130
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type K Micro Rib
- Thickness 0.18"
- Outside Length 43.13"
- Length 42.5"
- Width 5 Rib
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-425K5
- Zoro # G901278130
- UPC # 67195856530
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Outside Length | 43.13" |
Length | 42.5" |
Width | 5 Rib |
Pitch Length | 42.5" |
Details
Belt Type | K Micro Rib |
Thickness | 0.18" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 5 |
Description
Micro-Rib V-Belt (42.5"), Color: Black, Length: 42.5", Material: Polyester Cord, Metric Code: 5PK1080, Notes: 5 Rib X 42.5" K Micro Rib Polyester Cord, Number Of Ribs: 5, Outside Length: 43.13", Pitch Length: 42.5", Thickness: 0.18", Type: K Micro Rib, Width: 5 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALL EXCELSIOR Marshall Excelsior MER401-60 Flexible Pigtail - 60" (MER401-60)
- A.R. NORTH AMERICA Underbody Lance AR112 to AR388 (PW40811)
- BRIGGS & STRATTON Extension Spring, 4" (1656936SM)
- MTD Air Filter (OEM-751-10732)
- A & I PRODUCTS Hitch Pin, Machined, 3/4" x 6 1/4 3" x2" x9" (A-HPL105)
- A & I PRODUCTS Check Chain Assembly 25" x0.7" x2" (A-CFPN936B)
- A & I PRODUCTS Pump, Water 9" x7" x7" (A-74517362)
- A & I PRODUCTS Belt, Drive 12" x4" x0.5" (A-7540456)
- A & I PRODUCTS Micro-Rib V-Belt (30.0") 13" x4" x0.5" (A-300J6)
- A & I PRODUCTS Cogged Classical V-Belt (5/8" X 26") 0" x0" x0" (A-BX24)
- DB ELECTRICAL Fuel Solenoid For Kubota Tractor 1A021-60015, 1A021-60016, 1A021-60017 (1903-3009)
- A & I Products Lawn Mowers & Accessories