Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (42.5") 19" x4" x1.2"
Mfr # A-425K6
Zoro # G701278200
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type K Micro Rib
- Thickness 0.18"
- Outside Length 43.13"
- Color Black
- Length 42.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-425K6
- Zoro # G701278200
- UPC # 67195856528
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Outside Length | 43.13" |
Length | 42.5" |
Width | 6 Rib |
Pitch Length | 42.5" |
Details
Belt Type | K Micro Rib |
Thickness | 0.18" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 6 |
Description
Micro-Rib V-Belt (42.5"), Color: Black, Length: 42.5", Material: Polyester Cord, Metric Code: 6PK1080, Notes: 6 Rib X 42.5" K Micro Rib Polyester Cord, Number Of Ribs: 6, Outside Length: 43.13", Pitch Length: 42.5", Thickness: 0.18", Type: K Micro Rib, Width: 6 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Bracket Plant Swivel Wht 10In (GB0213L)
- MAXXAIR Fanmate Vent Cover, Black (00-955002)
- ZORO SELECT 5 ft 6 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (5WTY1)
- GARDEN ZONE FENCE VNYL GRN 24""X50' (022450)
- A & I PRODUCTS Classical V-Belt ( 5/8" X 192") 28" x5" x1.2" (A-B189)
- A & I PRODUCTS Radiator 28.5" x22" x8.5" (A-5172926)
- A & I PRODUCTS Cogged Classical V-Belt (1/2" X 64") 13.5" x5" x1" (A-AX62)
- A & I PRODUCTS Top Conveyor Belt; 18" X 540", 2 Ply, .166" Thick, W/ 1/2" Recessed Cleat 0" x0" x0" (A-1003357)
- A & I PRODUCTS Pin, 3/8" x 2-1/4", Square Lock, (5 pk) 8" x2" x6" (A-SPR105)
- A & I PRODUCTS SPINDLE ASSY, CUB CADET 918-05078A 7.25" x6.75" x6.75" (A-B1CC120)
- OREGON Dethatcher Spring (43-025)
- A & I Products Riding Lawn Mower & Small Tractor Parts