Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (42.0") 18" x5" x1"
Mfr # A-420J16
Zoro # G701277586
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type J Micro Rib
- Thickness 0.16
- Color Black
- Length 42
- Width 16 Rib
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-420J16
- Zoro # G701277586
- UPC # 67195855116
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 42 |
Width | 16 Rib |
Pitch Length | 42.0" |
Details
Belt Type | J Micro Rib |
Thickness | 0.16 |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 16 |
Description
Micro-Rib V-Belt (42.0"), Color: Black, Length: 42, Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 16PJ1067, Notes: 16 Rib X 42 J Micro Rib Polyester Cord, Number Of Ribs: 16, Pitch Length: 42.0", Thickness: 0.16, Type: J Micro Rib, Width: 16 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Poly Dump Cart 12 cu. ft. Capacity (45-0552)
- CAMCO MARINE Camco Heavy Duty 50' Premium RV Drinking Water Hose (22853)
- BRIGGS & STRATTON TUBE-BREATHER (597013)
- TOOLITE #10 Not Applicable Scoop Shovel, Plastic Blade, 27 in L Black Polypropylene Handle (49510GR)
- A & I PRODUCTS Belt, Deck Drive 21" x5" x1.2" (A-793828)
- A & I PRODUCTS Classical V-Belt (5/8" X 48") 20.5" x3" x1" (A-B45)
- A & I PRODUCTS Hitch Pin 1-1/8" X 7 10" x4" x2" (A-GHP07)
- A & I PRODUCTS Metric V-Belt (17 X 1650) 28" x5" x0.7" (A-SPB1650)
- A & I PRODUCTS Fractional V-Belt (3/8" X 45") 19" x3.5" x0.5" (A-3L450)
- A & I PRODUCTS Belt, Blade Drive 14" x5" x1" (A-130801)
- ARNOLD MTD 4246 DBL Bagger (19A30031OEM)
- A & I Products Riding Lawn Mower & Small Tractor Parts