Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (41.0") 18" x4" x1"
Mfr # A-410J4
Zoro # G201277055
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type J Micro Rib
- Thickness 0.16
- Color Black
- Length 41
- Width 4 Rib
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-410J4
- Zoro # G201277055
- UPC # 67195855107
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 41 |
Width | 4 Rib |
Pitch Length | 41.0" |
Details
Belt Type | J Micro Rib |
Thickness | 0.16 |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 4 |
Description
Micro-Rib V-Belt (41.0"), Color: Black, Length: 41, Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 4PJ1041, Notes: 4 Rib X 41 J Micro Rib Polyester Cord, Number Of Ribs: 4, Pitch Length: 41.0", Thickness: 0.16, Type: J Micro Rib, Width: 4 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Adapter Asm-7/8 Id (687-02555)
- MTD Spindle Shaft (938-1128)
- ECHO Torque Trimmer Attachment, 34 In. (99944200545)
- ORBIT Solenoid 24-Volt (57041)
- A & I PRODUCTS Radiator Hose, Upper 10" x1.5" x1.5" (A-2N8260)
- A & I PRODUCTS Classical V-Belt (5/8" X 48") 20.5" x3" x1" (A-B45)
- A & I PRODUCTS Hitch Pin 1/4" X 1-3/8" (5 pk) 6" x6" x1" (A-HL17)
- A & I PRODUCTS Micro-Rib V-Belt (19.0") 8" x4" x0.5" (A-190J6)
- A & I PRODUCTS 3 Point Hitch Kit, (Cat II) 4" x20" x2" (A-223319)
- A & I PRODUCTS Wedge Banded V-Belt (1" X 236") 48" x48" x8" (A-8V2360/08)
- ILC Replacement for KOHLER 41-403-10-S REGULATOR - RECTIFIER (WX-THEE-0)
- A & I Products Lawn Mowers & Accessories