Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (40.5") 18" x4" x0.5"
Mfr # A-405K4
Zoro # G101279593
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type K Micro Rib
- Thickness 0.18"
- Outside Length 41.13"
- Width 4 Rib
- Length 40.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-405K4
- Zoro # G101279593
- UPC # 67195857468
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Outside Length | 41.13" |
Width | 4 Rib |
Length | 40.5" |
Pitch Length | 40.5" |
Details
Belt Type | K Micro Rib |
Thickness | 0.18" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 4 |
Description
Micro-Rib V-Belt (40.5"), Color: Black, Length: 40.5", Material: Polyester Cord, Metric Code: 4PK1029, Notes: 4 Rib X 40.5" K Micro Rib Polyester Cord, Number Of Ribs: 4, Outside Length: 41.13", Pitch Length: 40.5", Thickness: 0.18", Type: K Micro Rib, Width: 4 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Check Valve Knob and Diaphram (7771891)
- STENS Recoil Starter Assembly 150-551 For Tecumseh 590789 (150-551)
- OREGON Trimmer line, Gatorline, 3 lbs. (22-895)
- DUCK COVERS Ultimate Brown Patio Air Conditioner Cover, Ultima, 34"x34" (UACS343430)
- A & I PRODUCTS DUST COVER, GRASSCATCHER, JUMBO 18.5" x2.5" x2.5" (A-B1GCDUSTXL)
- A & I PRODUCTS Belt, Drive 30" x2" x0.5" (A-2058)
- A & I PRODUCTS Hair Pin Clip Assortment 4.5" x4.5" x2" (A-HC200A)
- A & I PRODUCTS Micro-Rib V-Belt (74") 17" x5" x1" (A-740K12)
- A & I PRODUCTS Pin, Lift Arm, Forged, Cat II 8" x6" x2" (A-LP007)
- A & I PRODUCTS Belt, Deck Drive 38 14" x4" x1" (A-95404002)
- A & I PRODUCTS FUEL CAP WITH VENT 6" x6" x2" (A-B1203991)
- A & I Products Lawn Mowers & Accessories