Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (40.0") 17.5" x4" x1"
Mfr # A-400J8
Zoro # G201278694
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type J Micro Rib
- Thickness 0.16"
- Width 8 Rib
- Color Black
- Length 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-400J8
- Zoro # G201278694
- UPC # 67195855090
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 8 Rib |
Length | 40" |
Pitch Length | 40.0" |
Details
Belt Type | J Micro Rib |
Thickness | 0.16" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 8 |
Description
Micro-Rib V-Belt (40.0"), Color: Black, Length: 40", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 8PJ1016, Notes: 8 Rib X 40" J Micro Rib Polyester Cord, Number Of Ribs: 8, Pitch Length: 40.0", Thickness: 0.16", Type: J Micro Rib, Width: 8 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-22-0016-QTY2)
- BILLY GOAT Briggs Powered Brushcutter, 26 (BC2600ICM)
- SUN JOE Semi-Chisel Pole Chain Saw Chain, 8" (SWJ-8CHAIN)
- PREMIER DESIGNS Premier Designs 22in. Patriotic Hot Air Balloon (PD25778)
- A & I PRODUCTS Radiator Hose, Bottom 10" x8" x2" (A-885563M1)
- A & I PRODUCTS Belt, Deck, Drive 46" x4.5" x0.75" (A-7540642)
- A & I PRODUCTS Pump Assembly, Water 18" x18" x8" (A-RE20022)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 243" ) 23" x4.2" x5" (A-B240K)
- A & I PRODUCTS Micro-Rib V-Belt (58.2") 14" x5" x1.5" (A-582K12)
- A & I PRODUCTS Bearing, Water Pump Style (Import) 7" x2" x2" (A-JD10058)
- BRIGGS & STRATTON Pulley - 3.00 OD (1728001SM)
- A & I Products Lawn Mowers & Accessories