Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (39.0") 17" x4" x1"
Mfr # A-390J8
Zoro # G001279006
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type J Micro Rib
- Thickness 0.16
- Color Black
- Length 39
- Width 8 Rib
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-390J8
- Zoro # G001279006
- UPC # 67195860333
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 39 |
Width | 8 Rib |
Pitch Length | 39.0" |
Details
Belt Type | J Micro Rib |
Thickness | 0.16 |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 8 |
Description
Micro-Rib V-Belt (39.0"), Color: Black, Length: 39, Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 8PJ991, Notes: 8 Rib X 39 J Micro Rib Polyester Cord, Number Of Ribs: 8, Pitch Length: 39.0", Thickness: 0.16, Type: J Micro Rib, Width: 8 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x7.50-8 4 Ply S-Turf Tire and 4 on 4 Stamped Wheel Assembly (598984)
- NUVO IRON 6in x 6in BLACK EAZY-CAP PATENTED PYRAMID USA POST CAPS (US-PCP12BLK)
- ML KISHIGO 20 oz Aluminum Water Bottle (231117)
- SUN JOE Replacement Belt, for AJ801E (AJ801E-BELT)
- A & I PRODUCTS Classical V-Belt (1/2" X 57") 8" x7" x1" (A-A55)
- A & I PRODUCTS Radiator Hose, Upper 18" x2" x2" (A-303154912)
- A & I PRODUCTS Hitch pin, 1" X 12 15" x1" x2" (A-HP111)
- A & I PRODUCTS Micro-Rib V-Belt (50.0") 11" x0.5" x4" (A-500J6)
- A & I PRODUCTS Cogged Wedge V-Belt (5/8" X 115") 17" x1.7" x1.7" (A-5VX1150)
- A & I PRODUCTS Sunbelt LED Key Tag 0" x0" x0" (A-PROMO59SB)
- AFTERMARKET One Replacement Fuel Filter Fits Stihl quik saw models 0000 350 3518 (FIG70-0073)
- A & I Products Riding Lawn Mower & Small Tractor Parts