Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (37.0") 8" x3.5" x0.5"
Mfr # A-370J6
Zoro # G601279000
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type J Micro Rib
- Thickness 0.16"
- Pulley Material - Belt Tensioners and Tension Pulleys Polyester Cord
- Length 37"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-370J6
- Zoro # G601279000
- UPC # 67195855684
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 37" |
Width | 6 Rib |
Pitch Length | 37.0" |
Details
Belt Type | J Micro Rib |
Thickness | 0.16" |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Color | Black |
Number Of Ribs | 6 |
Description
Micro-Rib V-Belt (37.0"), Color: Black, Length: 37", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 6PJ940, Notes: 6 Rib X 37" J Micro Rib Polyester Cord, Number Of Ribs: 6, Pitch Length: 37.0", Thickness: 0.16", Type: J Micro Rib, Width: 6 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINEGARD Winegard Company SKA-004 Trav'Ler Roller Plate (SKA-004)
- A.R. BLUE CLEAN Electric Motor Driven Pressure Washer (BC142HS)
- DRAMM Heavy Duty Plastic Watering Cans (10-12444)
- A.R. NORTH AMERICA Seal (AR2841050)
- A & I PRODUCTS Pin, Lift Arm, Cat I & II 8" x2" x6" (A-LP009)
- A & I PRODUCTS Belt, Deck 46" RH 12" x5" x1.5" (A-7540349)
- A & I PRODUCTS Radiator 11" x41" x29" (A-121725C1)
- A & I PRODUCTS Pulley, Water Pump (Double Groove) 7" x7" x8.5" (A-74037185)
- A & I PRODUCTS Belt, Blade Drive 16.4" x5" x1.3" (A-GX20072)
- A & I PRODUCTS Micro-Rib V-Belt (31.0") 13.5" x3.5" x0.5" (A-310J6)
- AIC REPLACEMENT PARTS Washer Bonded Seal Fits Caterpillar Models (1013907)
- A & I Products Lawn Mowers & Accessories