Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (36.0") 15.5" x3.5" x0.5"
Mfr # A-360J6
Zoro # G901278123
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Belt Type J Micro Rib
- Thickness 0.16"
- Pulley Material - Belt Tensioners and Tension Pulleys Polyester Cord
- Color Black
- Width 6 Rib
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-360J6
- Zoro # G901278123
- UPC # 67195855049
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 6 Rib |
Length | 36" |
Pitch Length | 36.0" |
Details
Belt Type | J Micro Rib |
Thickness | 0.16" |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Color | Black |
Number Of Ribs | 6 |
Description
Micro-Rib V-Belt (36.0"), Color: Black, Length: 36", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 6PJ914, Notes: 6 Rib X 36" J Micro Rib Polyester Cord, Number Of Ribs: 6, Pitch Length: 36.0", Thickness: 0.16", Type: J Micro Rib, Width: 6 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOK PUBLISHING CO Ring Stand Patio Accent - Black Powdercoat (GR3114)
- SEYMOUR MIDWEST 16 ga Garden Spade Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49134)
- BLOEM LIVING WINDOW BOX TARCOT 30"" (DCBT30-46)
- B & K Log Rack 4'-8' Adj Blk (15206)
- A & I PRODUCTS Thermostat (180�) 3.75" x4" x2" (A-11C16)
- A & I PRODUCTS Pulley, Water Pump (Double Groove) 6.8" x5.1" x7.1" (A-R47847)
- A & I PRODUCTS Radiator Core 16.5" x19.5" x7.5" (A-AB3599R)
- A & I PRODUCTS Cogged Wedge Banded V-Belt ( 5/8" X 160") 48" x48" x3.25" (A-5VX1600/05)
- A & I PRODUCTS Jack, Trailer & Imp., Weld-on Swivel Brkt (2000 Lb.) 23" x7" x3" (A-15A151SW)
- A & I PRODUCTS Fractional V-Belt (3/8" X 28") 12" x0.3" x4" (A-3L280)
- DB ELECTRICAL New Steering Cylinder For Ford New Holland 2000, 2110, 231, 2310 (1101-1702)
- A & I Products Lawn Mowers & Accessories