Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (34.0") 7.5" x3.5" x0.5"
Mfr # A-340J4
Zoro # G301279690
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type J Micro Rib
- Thickness 0.16"
- Pulley Material - Belt Tensioners and Tension Pulleys Polyester Cord
- Color Black
- Length 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-340J4
- Zoro # G301279690
- UPC # 67195855025
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 34" |
Width | 4 Rib |
Pitch Length | 34.0" |
Details
Belt Type | J Micro Rib |
Thickness | 0.16" |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Color | Black |
Number Of Ribs | 4 |
Description
Micro-Rib V-Belt (34.0"), Color: Black, Length: 34", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 4PJ864, Notes: 4 Rib X 34" J Micro Rib Polyester Cord, Number Of Ribs: 4, Pitch Length: 34.0", Thickness: 0.16", Type: J Micro Rib, Width: 4 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 20 ft x 40 ft 5 mil Tarp, Brown, Polyethylene (BRT-2040-X)
- CAMCO EvoFlex 75 and #39 RV/Marine Drinking Water Hose - 5/8 Inch ID (22597)
- SMITH PERFORMANCE SPRAYERS Poly Check Valve, 5 PSI (182923)
- MTD 3#.105 Extreme (WLX-3105)
- A & I PRODUCTS Leveling Box Assembly w/ Fork (RH) 30" x6" x2" (A-1660373M92)
- A & I PRODUCTS Micro-Rib V-Belt (42.5") 19" x4" x1.2" (A-425K6)
- A & I PRODUCTS Classical V-Belt (1/2" X 57") 8" x7" x1" (A-A55)
- A & I PRODUCTS STARTER, KOHLER 32-098-01-S 10.6" x6.3" x5.3" (A-B1KO58)
- A & I PRODUCTS Micro-Rib V-Belt (24.5") 11" x4" x1" (A-245J10)
- A & I PRODUCTS Hitch Pin, Red Handled 1/2" x 3 5/8 7" x5" x1" (A-HP101)
- MTD Cable-Thrott/Choke (946-04617)
- A & I Products Riding Lawn Mower & Small Tractor Parts