Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (28.5") 12.5" x4" x0.5"
Mfr # A-285K4
Zoro # G301278334
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type K Micro Rib
- Outside Length 29.13"
- Thickness 0.18"
- Color Black
- Length 28.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-285K4
- Zoro # G301278334
- UPC # 67195856431
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Outside Length | 29.13" |
Length | 28.5" |
Width | 4 Rib |
Pitch Length | 28.5" |
Details
Belt Type | K Micro Rib |
Thickness | 0.18" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 4 |
Description
Micro-Rib V-Belt (28.5"), Color: Black, Length: 28.5", Material: Polyester Cord, Metric Code: 4PK0724, Notes: 4 Rib X 28.5" K Micro Rib Polyester Cord, Number Of Ribs: 4, Outside Length: 29.13", Pitch Length: 28.5", Thickness: 0.18", Type: K Micro Rib, Width: 4 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEAR MOUNTAIN PREMIUM BBQ WOODS Grill Pellets Cherry 20Lb (FK13)
- MARANDA GAMES Ladderball Pro Steel (53902)
- STENS Solid State Module Ignition Coil For Briggs & Stratton Engines 440-441 (440-441)
- OMAHA Charcoal Starter Chmny Bbq Stl (SHA286123L)
- A & I PRODUCTS Disc, Lift Cover Friction 3" x3" x0.1" (A-83977032)
- A & I PRODUCTS Radiator 33" x22.7" x10.2" (A-RE70236)
- A & I PRODUCTS Bulk Hose, 2 1/2" ID 2.5" x2.5" x6" (A-HS25003)
- A & I PRODUCTS Belt, Drive, Mower 24" x5" x1" (A-GX21395)
- A & I PRODUCTS Fractional V-Belt (3/8" X 20") 8.2" x4" x0.5" (A-3L200)
- A & I PRODUCTS Bearing Race 3" x5" x1" (A-JD7557)
- SWISHER Bracket-Lift (3738TK)
- A & I Products Lawn Mowers & Accessories