Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (26.0") 26" x2" x0.5"
Mfr # A-260J10
Zoro # G801279671
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type J Micro Rib
- Thickness 0.16"
- Width 10 Rib
- Length 26"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-260J10
- Zoro # G801279671
- UPC # 67195854882
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 10 Rib |
Length | 26" |
Pitch Length | 26.0" |
Details
Belt Type | J Micro Rib |
Thickness | 0.16" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 10 |
Description
Micro-Rib V-Belt (26.0"), Color: Black, Length: 26", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 10PJ660, Notes: 10 Rib X 26" J Micro Rib Polyester Cord, Number Of Ribs: 10, Pitch Length: 26.0", Thickness: 0.16", Type: J Micro Rib, Width: 10 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 10 ft x 16 ft 5 mil Tarp, Blue, Polyethylene (BT-1016-X)
- DRAMM Lemonhead Ultra Soft Water Breaker Nozzle (750PL)
- BRIGGS & STRATTON Breather Gasket (27549S)
- LOGO BRANDS Denver Broncos 9x9 Side Panel (610-48)
- A & I PRODUCTS Hose, Water Pump to Cylinder Block 5" x2" x2" (A-732443M1)
- A & I PRODUCTS Pin, Hydraulic Cylinder 4" x3" x2" (A-HCP05)
- A & I PRODUCTS Radiator Hose, Upper 8" x1.7" x1.7" (A-D5NN8260D)
- A & I PRODUCTS Classical V-Belt (7/8" X 57") 24" x0.7" x4" (A-C53)
- A & I PRODUCTS Stabilizer Arm, Adjustable, Cat l 29" x2" x2" (A-SA004)
- A & I PRODUCTS Classical V-Belt (5/8" X 207") 18" x18" x3" (A-B204)
- MTD Cable-Choke (946-04214)
- A & I Products Lawn Mowers & Accessories