Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (26.0") 11.5" x3.5" x0.5"
Mfr # A-260J6
Zoro # G301279522
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type J Micro Rib
- Thickness 0.16"
- Pulley Material - Belt Tensioners and Tension Pulleys Polyester Cord
- Color Black
- Length 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-260J6
- Zoro # G301279522
- UPC # 67195854891
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 26" |
Width | 6 Rib |
Pitch Length | 26.0" |
Details
Belt Type | J Micro Rib |
Thickness | 0.16" |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Color | Black |
Number Of Ribs | 6 |
Description
Micro-Rib V-Belt (26.0"), Color: Black, Length: 26", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 6PJ660, Notes: 6 Rib X 26" J Micro Rib Polyester Cord, Number Of Ribs: 6, Pitch Length: 26.0", Thickness: 0.16", Type: J Micro Rib, Width: 6 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Fuel Filter (ED0037300960-S)
- AFTERMARKET Roller Chain Rivet Type (10ft) 40 Size Pitch-0.500" Width-0.313" 240 Links (RAP30161040)
- WCR GAIM Wedge Gutter Scoop (GS-GRN-18)
- ZERO FRICTION Men's Synthetic Performance Golf Glove, Multicolor, RH (GL00027)
- A & I PRODUCTS SPINDLE ASSY, GRASSHOPPER 623780 8.5" x8" x8.5" (A-B1GH02)
- A & I PRODUCTS Bearing, Water Pump Style (Import) 7" x2" x2" (A-JD10058)
- A & I PRODUCTS Radiator 33.5" x24.25" x7.5" (A-AR38551)
- A & I PRODUCTS Piston, Hydraulic 4" x4.5" x6" (A-1665737M91)
- A & I PRODUCTS Classical V-Belt (5/8" X 127") 20" x1" x4" (A-B124)
- A & I PRODUCTS Automotive Wedge (29/64" X 31.07") 13" x0.3" x4" (A-15305)
- AFTERMARKET Electric Starter fits MTD 751-12207 951-12207 75112207 95112207 4P90HU Series (ELS60-0709)
- A & I Products Riding Lawn Mower & Small Tractor Parts