Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (25.0") 11" x4" x0.4"
Mfr # A-250J6
Zoro # G301278969
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Belt Type J Micro Rib
- Thickness 0.16"
- Length 25"
- Color Black
- Width 6 Rib
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-250J6
- Zoro # G301278969
- UPC # 67195855679
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 25" |
Width | 6 Rib |
Pitch Length | 25.0" |
Details
Belt Type | J Micro Rib |
Thickness | 0.16" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 6 |
Description
Micro-Rib V-Belt (25.0"), Color: Black, Length: 25", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 6PJ635, Notes: 6 Rib X 25" J Micro Rib Polyester Cord, Number Of Ribs: 6, Pitch Length: 25.0", Thickness: 0.16", Type: J Micro Rib, Width: 6 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROIL KING GrillPro Meat Thermometer (11381)
- WESTWARD Snow Shovel, 37 in Wood D-Grip Handle, Steel Blade Material, 18 in Blade Width (6YU43)
- JAKES WIRE TIGHTENERS Jake’s Wire Tighteners Fencing Tool (11573)
- THETFORD SMARTTOTE2 2-WHEEL WASTE TANK (THETFORD) (40505)
- A & I PRODUCTS Classical V-Belt (5/8" X 54") 23" x4" x1" (A-B51)
- A & I PRODUCTS Classical V-Belt (5/8" X 262") 20" x20" x1" (A-B259)
- A & I PRODUCTS Bulk Hose, 2 3/8" ID 53" x2.8" x2.8" (A-HS23753)
- A & I PRODUCTS Radiator; 6 Row 34" x25" x11" (A-87737098)
- A & I PRODUCTS SPINDLE ASSY, JOHN DEERE TCA24881 8.6" x8.6" x7.6" (A-B1JD48)
- A & I PRODUCTS Bearing & Sleeve, Clutch Release 4.1" x3.7" x3.5" (A-364790R91)
- AIC REPLACEMENT PARTS Blade Belt Kit Combo Set 54 Deck Fits John Deere 425 445 455 Mowers (KT-LAE40-0077)
- A & I Products Lawn Mowers & Accessories