Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (24.5") 11" x4" x1"
Mfr # A-245J10
Zoro # G401278616
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type J Micro Rib
- Thickness 0.16"
- Width 10 Rib
- Color Black
- Length 24.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-245J10
- Zoro # G401278616
- UPC # 67195862380
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 10 Rib |
Length | 24.5" |
Pitch Length | 24.5" |
Details
Belt Type | J Micro Rib |
Thickness | 0.16" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 10 |
Description
Micro-Rib V-Belt (24.5"), Color: Black, Length: 24.5", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 10PJ622, Notes: 10 Rib X 24.5" J Micro Rib Polyester Cord, Number Of Ribs: 10, Pitch Length: 24.5", Thickness: 0.16", Type: J Micro Rib, Width: 10 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Steel-braided Hose 1/4 in. x 25 ft. (7107081)
- KOHLER Cap Fuel Tank (63 173 03-S)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 25 in L Silver 304 Stainless Steel Handle (207R)
- SQWINCHER Beverage Cooler, 2 gal., Yellow (158400102)
- A & I PRODUCTS Belt, Deck 11" x5" x1.2" (A-95404062)
- A & I PRODUCTS Cogged Wedge Banded V-Belt ( 5/8" X 73") 0" x0" x0" (A-5VX730/02)
- A & I PRODUCTS Seal, Rear Axle Outer 6" x8" x1" (A-F2NN4969BA)
- A & I PRODUCTS Lynch Pin, .187" (10 pk) 6" x4" x2" (A-PN101)
- A & I PRODUCTS Cogged Wedge Banded V-Belt ( 5/8" X 160") 48" x48" x3.25" (A-5VX1600/05)
- A & I PRODUCTS Kit, Water Pump Repair; High Flow 8" x2" x8" (A-RE68316)
- STENS Traction Control Handle For Bobcat / 36068N 240-416 (240-416)
- A & I Products Lawn Mowers & Accessories