Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (24.5") 10.5" x4" x0.5"
Mfr # A-245K4
Zoro # G501278622
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type K Micro Rib
- Outside Length 25.13"
- Thickness 0.18
- Color Black
- Width 4 Rib
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-245K4
- Zoro # G501278622
- UPC # 67195857050
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Outside Length | 25.13" |
Width | 4 Rib |
Length | 24.5 |
Pitch Length | 24.5" |
Details
Belt Type | K Micro Rib |
Thickness | 0.18 |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 4 |
Description
Micro-Rib V-Belt (24.5"), Color: Black, Length: 24.5, Material: Polyester Cord, Metric Code: 4PK0622, Notes: 4 Rib X 24.5 K Micro Rib Polyester Cord, Number Of Ribs: 4, Outside Length: 25.13", Pitch Length: 24.5", Thickness: 0.18, Type: K Micro Rib, Width: 4 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Half-Circle Drip Irrigation Micro Sprinkler on Stake 29 gph (67137W)
- SOJAG Universal Grey Winter Cover for Gazebos, 10 ft. x 14 ft. (135-9166491)
- AFTERMARKET 701 Key For Ditch Witch Models 410SX AT60 FX50 FX60 JT9 (ELI80-0081)
- MTD Carburetor Assembl (951-14423)
- A & I PRODUCTS Classical V-Belt (1/2" X 39") 17" x3" x0.5" (A-A37)
- A & I PRODUCTS Classical V-Belt (1/2" X 33") 14" x0.5" x0.5" (A-A31)
- A & I PRODUCTS Hitch Pin, Red Handled 5/8" x 4 7" x4.5" x1" (A-HP102)
- A & I PRODUCTS Micro-Rib V-Belt (41.0") 18" x4" x1" (A-410J4)
- A & I PRODUCTS Washer, Rubber; 3" x3" x1" (A-A4847R)
- A & I PRODUCTS Radiator Hose, Bottom 10" x8" x2" (A-885563M1)
- STENS Flat Idler 280-093 For Troy-Bilt 1752354 (280-093)
- A & I Products Riding Lawn Mower & Small Tractor Parts