Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (23.0") 10" x4" x1"
Mfr # A-230J6
Zoro # G601278256
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type J Micro Rib
- Thickness 0.16"
- Color Black
- Width 6 Rib
- Length 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-230J6
- Zoro # G601278256
- UPC # 67195854855
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 6 Rib |
Length | 23" |
Pitch Length | 23.0" |
Details
Belt Type | J Micro Rib |
Thickness | 0.16" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 6 |
Description
Micro-Rib V-Belt (23.0"), Color: Black, Length: 23", Material: Polyester Cord, Metric Code: 6PJ584, Notes: 6 Rib x 23" J Micro Rib Polyester Cord, Number Of Ribs: 6, Pitch Length: 23.0", Thickness: 0.16", Type: J Micro Rib, Width: 6 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Bird Slide, Gray, 8 lb., 5 ft. L, PK3 (SL-5G15)
- ZIPPO Black Tactical Lighter Pouch (48400)
- DB ELECTRICAL PTO RR Shaft Seal For Ford/ Holland Tractor - D9NN703BB (1112-6057)
- MTD Cam-Steering Hydro (718-04644)
- A & I PRODUCTS Belt, Fan 15" x4" x0.5" (A-SBA080109055)
- A & I PRODUCTS Jack, Top Wind (5000 Lb.) 24" x3" x6" (A-VLA2054)
- A & I PRODUCTS Metric Cogged V-Belt (10 X 787) 14" x4" x0.5" (A-XPZ787)
- A & I PRODUCTS Hitch Pin, Red Handled 1/2" x 3 5/8 7" x5" x1" (A-HP101)
- A & I PRODUCTS Mounting Bolt, Spindle 2.35" x3.75" x1.2" (A-B1RS4)
- A & I PRODUCTS Cogged Classical V-Belt (5/8" X 59") 12" x4" x0.5" (A-BX56)
- AFTERMARKET GlideForce Will-Fit Linear Actuator (ELL70-0142)
- A & I Products Lawn Mowers & Accessories