Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (23.0") 10" x4" x1"
Mfr # A-230J10
Zoro # G201278151
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type J Micro Rib
- Thickness 0.16"
- Width 10 Rib
- Color Black
- Length 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-230J10
- Zoro # G201278151
- UPC # 67195854836
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 10 Rib |
Length | 23" |
Pitch Length | 23.0" |
Details
Belt Type | J Micro Rib |
Thickness | 0.16" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 10 |
Description
Micro-Rib V-Belt (23.0"), Color: Black, Length: 23", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 10PJ584, Notes: 10 Rib X 23" J Micro Rib Polyester Cord, Number Of Ribs: 10, Pitch Length: 23.0", Thickness: 0.16", Type: J Micro Rib, Width: 10 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIDO CONNECTING LINK #50 PK4 (TCL50-4PK)
- ATTWOOD Attwood 5110-48-7 Frosted Globe All-Round Light with 2-Pin Locking Collar Pole - 48 in. (5110-48-7)
- OREGON Mower Blade (96-724)
- PETERSON Peterson V169-3R LED Identification Light Bar (V169-3R)
- A & I PRODUCTS Micro-Rib V-Belt (43.0") 22" x5" x2" (A-430J16)
- A & I PRODUCTS Belt, Transmission Drive 20" x4" x0.5" (A-7540446)
- A & I PRODUCTS Pin, Lift Arm, Adj, Cat 0 6" x4" x2" (A-LP001)
- A & I PRODUCTS Hitch Pin, Red Handled 5/8" x 4 7" x4.5" x1" (A-HP102)
- A & I PRODUCTS Radiator 37" x23" x10.5" (A-AR49454)
- A & I PRODUCTS Lynch Pin, .187" (10 pk) 6" x4" x2" (A-PN101)
- AFTERMARKET Hub Fits Massey Ferguson 1080 1085 165 175 180 185 255 265 (532781M92)
- A & I Products Lawn Mowers & Accessories