Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (23.0") 10" x4" x0.5"
Mfr # A-230J4
Zoro # G501278202
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type J Micro Rib
- Thickness 0.16"
- Length 23"
- Color Black
- Width 4 Rib
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-230J4
- Zoro # G501278202
- UPC # 67195854849
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 23" |
Width | 4 Rib |
Pitch Length | 23.0" |
Details
Belt Type | J Micro Rib |
Thickness | 0.16" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 4 |
Description
Micro-Rib V-Belt (23.0"), Color: Black, Length: 23", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 4PJ584, Notes: 4 Rib X 23" J Micro Rib Polyester Cord, Number Of Ribs: 4, Pitch Length: 23.0", Thickness: 0.16", Type: J Micro Rib, Width: 4 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMELBAK Water Bottle, 32 oz, Plastic, Charcoal Body (886798030746)
- TORO 53866 15 Ft. 180 Degrees 570 Mpr Plus Nozzle (2332674)
- MILLER MFG Duraflex Rubber Pan 3 Gallon (1122-3GL)
- A.R. BLUE CLEAN Turbo Nozzle, Brass, 5800 psi, Size 10 (ROTOJET400-10)
- A & I PRODUCTS Bearing Stub Shaft, 2200 Series, 1 3/8" 6 Spline, 1 3/8" Bearing Dia., 4 1/2" Length 2.5"x2.5"x6.5" (A-D225009)
- A & I PRODUCTS Pulley, Flat Idler, MTD-756-04129 5" x11.5" x3" (A-B1SB280646)
- A & I PRODUCTS Center Link Assembly 27" x2.5" x2.5" (A-AT20863)
- A & I PRODUCTS Metric V-Belt (13 X 1657) 13" x5" x1" (A-SPA1657)
- A & I PRODUCTS Shaft, Load Control (Ref. 1) 21.7" x1" x1" (A-R33826)
- A & I PRODUCTS Double V-Belt (1/2" X 73") 11" x5" x0.7" (A-AA71)
- AFTERMARKET 3" Internal Snap Ring (OTK20-0316)
- A & I Products Lawn Mowers & Accessories