Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (20.0") 8.5" x4" x0.5"
Mfr # A-200J6
Zoro # G801278322
product price: $3.55
/ea
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type J Micro Rib
- Thickness 0.16"
- Length 20"
- Color Black
- Width 6 Rib
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-200J6
- Zoro # G801278322
- UPC # 67195854819
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 20" |
Width | 6 Rib |
Pitch Length | 20.0" |
Details
Belt Type | J Micro Rib |
Thickness | 0.16" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 6 |
Description
Micro-Rib V-Belt (20.0"), Color: Black, Length: 20", Material: Polyester Cord, Metric Code: 6PJ508, Notes: 6 Rib x 20" J Micro Rib Polyester Cord, Number Of Ribs: 6, Pitch Length: 20.0", Thickness: 0.16", Type: J Micro Rib, Width: 6 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Pet Lodge Wire Clip Pliers (2352)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (PL658M)
- SCOTTS 20 in. 3.2 Amp Electric Hedge Trimmer (HT10020S)
- NYLGLO Indiana State Flag, 3x5 Ft (141660)
- A & I PRODUCTS Radiator Hose, Upper 12" x3" x4" (A-A59887)
- A & I PRODUCTS Bolt, Rotary Cutter Blade 4" x2" x2" (A-16196SW)
- A & I PRODUCTS Cogged Wedge Banded V-Belt ( 5/8" X 160") 48" x48" x3.25" (A-5VX1600/05)
- A & I PRODUCTS Radiator Hose, Lower 12" x2.5" x2.5" (A-303350037)
- A & I PRODUCTS Radiator 33" x22" x10" (A-370413R92)
- A & I PRODUCTS Pin, Lift Arm, Forged, Cat I 8" x6" x2" (A-LP005)
- AFTERMARKET Stabilizer Pin (C5NNN873A)
- A & I Products Lawn Mowers & Accessories