Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (19.0") 8" x4" x0.5"
Mfr # A-190J6
Zoro # G501278615
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type J Micro Rib
- Thickness 0.16"
- Length 19"
- Color Black
- Width 6 Rib
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-190J6
- Zoro # G501278615
- UPC # 67195854794
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 19" |
Width | 6 Rib |
Pitch Length | 19.0" |
Details
Belt Type | J Micro Rib |
Thickness | 0.16" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 6 |
Description
Micro-Rib V-Belt (19.0"), Color: Black, Length: 19", Material: Polyester Cord, Metric Code: 6PJ483, Notes: 6 Rib x 19" J Micro Rib Polyester Cord, Number Of Ribs: 6, Pitch Length: 19.0", Thickness: 0.16", Type: J Micro Rib, Width: 6 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Standard Lanyard, Black, Swivel Hook, PK24 (CLI89311)
- MTD Collar-Clutch (918-04045)
- CLASSIC ACCESSORIES Cover, Chair, Hammock (55-991-041501-00)
- VANISH Hunting Blind Burlap, Bulk 5-Yard Roll, Mossy Oak Shadowgrass Blades Camo (25320)
- A & I PRODUCTS Pump, Water 7.1" x6.8" x8.3" (A-RE505980)
- A & I PRODUCTS DUST COVER, GRASSCATCHER, STANDARD 0" x0" x0" (A-B1GCDUST)
- A & I PRODUCTS Belt, Fan 10" x9" x3" (A-532746R2)
- A & I PRODUCTS Pump, Water 6.7" x5" x7.2" (A-15552-73030)
- A & I PRODUCTS Multiple Speed Belt (1 7/16" X 45.1") 18" x5" x1.2" (A-2322V441)
- A & I PRODUCTS Bulk Hose, 2 1/2" ID 2.5" x2.5" x6" (A-HS25003)
- SWISHER Spring-Bucket latch (2736)
- A & I Products Riding Lawn Mower & Small Tractor Parts