Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (113") 18" x5" x2"
Mfr # A-1130K6
Zoro # G701278927
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type K Micro Rib
- Outside Length 113.63"
- Thickness 0.18
- Width 6 Rib
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-1130K6
- Zoro # G701278927
- UPC # 67195856346
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Outside Length | 113.63" |
Width | 6 Rib |
Length | 113 |
Pitch Length | 113" |
Details
Belt Type | K Micro Rib |
Thickness | 0.18 |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 6 |
Description
Micro-Rib V-Belt (113"), Color: Black, Length: 113, Material: Polyester Cord, Metric Code: 6PK2870, Notes: 6 Rib X 113 K Micro Rib Polyester Cord, Number Of Ribs: 6, Outside Length: 113.63", Pitch Length: 113", Thickness: 0.18, Type: K Micro Rib, Width: 6 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET QJ300 Quick Dry Boom Nozzles (22251-311-750-NYB)
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Round Back (CO-3-SKY-GG)
- MTD Tine Assy-Inner-Lh (642-0003-0637)
- MTD Pulley-Double 44 (756-3115)
- A & I PRODUCTS Belt, Deck 42 14.5" x5" x1" (A-75404060)
- A & I PRODUCTS Flat Idlers w/ Flanges 5" x5" x1" (A-B1SB727)
- A & I PRODUCTS Micro-Rib V-Belt (26.0") 26" x2" x0.5" (A-260J10)
- A & I PRODUCTS Multiple Speed Belt (1 7/16" X 47") 20" x1.2" x5" (A-2322V461)
- A & I PRODUCTS Flat Idlers w/ Flanges 2.75" x2.75" x1.28" (A-B1CO47)
- A & I PRODUCTS #187 RS Lacing 33" x3.5" x4" (A-54593)
- BRIGGS & STRATTON Throttle Control Assembly - Twin (1734505SM)
- A & I Products Lawn Mowers & Accessories