Shop All Tractor Hitches & Drawbars
A & I Products
Male Tip 3" x5" x1"
Mfr # A-6602-12-10
Zoro # G601707701
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4-16 NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-6602-12-10
- Zoro # G601707701
- Country of Origin United States
- Category Tractor Hitches & Drawbars
Dimensions
Thread Size | 3/4-16 NPTF |
Description
Male Tip, Body Size: 1/2", Notes: 6600 series couplings are interchangeable with Aeroquip FD56, 5600, Series. Body cases are case, Notes: hardened. 1/4" body is rated @ 5000 PSI, other sized @ 4000 PSI., Style: poppet, Thread Size: 3/4-16 NPTF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Mushroom Anchor-25 Lb (44800)
- BUYERS PRODUCTS Rotary Switch Kit Includes 50 Amp Switc/Red Indicatot Light/Mounting Bracket (5540710)
- MEGUIARS Meguiar's G190526 Hybrid Ceramic Wax - 26 oz. (G190526)
- SUR&R Line Splicer, For #8 Size Hose, Aluminum (AC370808)
- A & I PRODUCTS Drawbar, Offset 35.5" x2" x4" (A-184629M1)
- A & I PRODUCTS Hydraulic Pump; 40 CM 3 8" x11" x5" (A-RE197623)
- A & I PRODUCTS Hydraulic Pump Seal Kit 6" x6" x0.5" (A-AR98993)
- A & I PRODUCTS Lock Plate, Drawbar Pin 3" x5" x1" (A-49139D)
- A & I PRODUCTS Flat Hydraulic Coupler Plug, Male, 1/2" NPT 6" x4" x1" (A-FF5028FP-A)
- A & I PRODUCTS Drawbar, Straight 45.7" x3" x1.5" (A-R61184SPL)
- AFTERMARKET Fits Massey Ferguson DRAWBAR, S.41293 375, 383, 390, 390T, 393, 396, 3 (1869060M1)
- A & I Products Tractor Hitches & Drawbars