Shop All Tractor Implements & Parts
A & I Products
Link, Side, Adjustable, Cat II 30" x2" x2"
Mfr # A-259950
Zoro # G402458789
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23.000" min / 33.500" max
- For Use With Yanmar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-259950
- Zoro # G402458789
- Country of Origin India
- Category Tractor Implements & Parts
Dimensions
Length | 23.000" min / 33.500" max |
Details
For Use With | Yanmar |
Description
Link, Side, Adjustable, Cat II, Body Length: -, Holes: (3) .765", Length: 23.000" min / 33.500" max, Notes: Used w/ A-259155 LH side link.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP SB FORD HEX INTAKE MANIFOLD BOLT KIT (154-2001)
- AP EXHAUST Prebent Pipe Merit Exhaust, 28440 (28440)
- WEATHER GUARD ITEMIZER DRAWER UNIT (318-3)
- GUEST Battery On/Off Switch w/o AFD (2102)
- A & I PRODUCTS Bushing, Cat I & II (2 pk) 6" x2" x4" (A-BUSH102)
- A & I PRODUCTS Bushing, Cat II & III (2 pk) 6" x4" x2" (A-BUSH107)
- A & I PRODUCTS Bearing Kit 4" x7" x1" (A-961-3567)
- A & I PRODUCTS Socket, Ball; Top Link (Cat I) 8" x6" x2" (A-BS105)
- A & I PRODUCTS Extended Lube Cross & Bearing Kit, 6N 4" x4" x1" (A-201-0600)
- A & I PRODUCTS Top Link, Adj, Cat III 30" x4" x4" (A-ATL12)
- AFTERMARKET Serrated Flange Nut Fits Capello Quasar (WN-02206400-PKG-PEX)
- A & I Products Tractor Implements & Parts