A & I Products

Light Horizontal Bar Clamp, Cast Aluminum w/ Rubber Inserts (1", 1.50", 1.75", 2") 7"x5"x4"


product price: $33.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Light Bracket Horizontal Bar Clamp, Cast Aluminum w/ Rubber Inserts (1", 1.50", 1.75", 2"), Notes 10: For tube or rod with 2" diameter, clean dry the surface of the desired location of where the, Notes 10: mounting bracket will be, apply the included double sided tape to the desired surface, then mount, Notes 10: the bracket at the desired location by using the included fasteners, Notes 2: ATVs, UTVs, trucks, boats, farm equipment & more, Notes 2: Can be used on tubes measuring 1", 1.5", 1.75" & 2" in diameter, perfect for off-road vehicles,, Notes 3: Cast aluminum construction - Precision-welded from cast aluminum, our clamps are strong & built to, Notes 3: last, Notes 4: allen hex key, Notes 4: Includes everything you need to start mounting your favorite LED lights or light bars, including an, Notes 5: help dampen vibrations during off-roading protect your bull bar from being scraped., Notes 5: Rubber inserts dampen & protect - rubber inserts for snugger fitment with a wider range of sizes;, Notes 6: Allen Hex Key, (4) screws, (4) lock washers, Notes 6: Includes: (2) x Clamps, (2) x 1" Rubber Insert (2 pc), (2) x 1.5" Rubber Insert (2 pc), (2) x 1.75", Notes 6: Rubber Insert (2 pc), (2) x 2" Rubber Insert (2 pc), (2) Doubled sided tape (for 2" tubes), (1) x, Notes 7: Mounting Instructions:, Notes 8: Select a mounting location on tube or rod with 1", 1.5", 1.75" 2" diameter, Notes 9: For tube or rod with 1", 1.5" 1.75" diameter, utilize the appropriate rubber inserts for the, Notes 9: selected tube, then mount the bracket in the desired location using included fasteners, Notes: bodywork, quickly securely mount light bars or any other light bar with up to .50" mounting, Notes: screws to your roof rack, bull bar, roll cage, or headache rack, Notes: Simplify the installation of LED light bars & work lights without drilling any holes in the

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.