Shop All Tractor Transmission & Rear Axle Parts
A & I Products
Kit - To Reline Actuator & Disc. 6" x6" x0.2"
Mfr # A-70276914
Zoro # G901712160
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces 70237421
- Includes Two Linings & Rivets
- Material Non Asbestos
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-70276914
- Zoro # G901712160
- Country of Origin Taiwan, Province of China
- Category Tractor Transmission & Rear Axle Parts
Details
Replaces | 70237421 |
Includes | Two Linings & Rivets |
Material | Non Asbestos |
Description
Kit - To Reline Actuator & Disc., Includes: Two Linings & Rivets, Material: Non Asbestos, Notes: This is a lining kit for brake plate 70277326/70248221 & brake drum 70237418, Replaces: 70237421
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless Steel Fast Eye Snap, #2, 1/2" (36471)
- WESTIN AUTOMOTIVE 02-08 RAM 1500/03-09 RAM 2500/3500/4500/5500 REGULAR CAB E-SERIES POLISHED STEP BARS (23-2320)
- WEILER 10" Bi-Level Scrub Brush, Stiff Crimped Polypropylene Fill (44692)
- CARLSON BRAKE HARDWARE CHRYSLER 75 DODGE 75-66 PLYMOUTH 75-69 (H7129)
- A & I PRODUCTS Hub & Spindle Assy. (8 Bolt) 11.6" x13.3" x11.1" (A-HS491088)
- A & I PRODUCTS Hub & Spindle Assy. (8 Stud) 18" x18" x16" (A-HS60008S8)
- A & I PRODUCTS Disc; Brake 14.5" x14.5" x0.5" (A-86014786)
- A & I PRODUCTS Hub Cap 3" x5" x1" (A-HC102)
- A & I PRODUCTS Piston, Brake 16" x15" x3" (A-3790282M5)
- A & I PRODUCTS Spring, Brake Pedal Return 3" x5" x1" (A-83927277)
- A & I PRODUCTS Seal, Shifter Cam Shaft 6" x3" x1" (A-AR389R)
- A & I Products Tractor Transmission & Rear Axle Parts