A & I Products

Hydraulic Top Link Cylinder (Cat II) (3" Bore) 30" x6" x8"


product price: $329.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Hydraulic Top Link Cylinder (Cat II) (3" Bore), Barrel Length: 12.438", Base End Ball Inside Dia: 1", Base End Ball Width: 1.750", Base To Ball Center Lngth: 2.500", Compressed Length: 21", Notes: Port Sizes .750"-16 ORB, PSI: 1450.377, Rod End Ball Inside Diame: 1", Rod End Ball Width: 1.750", Shaft Diameter: 28 mm, Stroke: 8", Working Pressure: 1450 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.