Shop All Tractor Implements & Parts
A & I Products
High Back Industrial Seat w/ Suspension, Slide Track & Armrests, Black Vinyl 25" x17.5" x19.5"
Mfr # A-HIS360
Zoro # G802464427
product price: $617.99
/ea
Free Shipping & Returns
$617.99
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
- Brand A & I Products
- MFR # A-HIS360
- Zoro # G802464427
- Country of Origin China
- Category Tractor Implements & Parts
Description
High Back Industrial Seat w/ Suspension, Slide Track & Armrests, Black Vinyl, Dim A (1): 24" High, Dim B (2): 23.2" Wide (Including Arm Rests), Dim C (3): Seat Cushion 17.50" Wide, Dim D (4): Fully Suspended w/ 1 1/2" Travel, Dim E (5): 4" Low Profile Design For Maximum Clearance, Dim F (6): Front Access Weight Adjustment Handle (Up To 286 lbs.), Dim G (7): 2.75" Round Safety Switch Cavity. For 2 Screw Mount Switch., Dim H (8): 11" X 11" Base Hole Mounting Pattern, Dim I (9): Flip up armrests, Notes: Fully-suspended seat w/ integrated suspension for low-profile. Manufactured w/ seamless black vinyl., Notes: Slides for perfect fit. The seat features a round safety switch cavity and moveable arm rests.
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
- ROADPRO Fuse Replacement, 3 Pin/12V Plug (RPPSCBH-3CP)
- GEARWRENCH 15 Piece Brake Service Set (41520)
- LUBRIMATIC Wrench Oil Filter Bi-Directnl (70-715)
- ANCOR Heavy Duty Lugs - 1/0 Gauge Wire - 3/8" Post - 2-Pack (252286)
- A & I PRODUCTS Link, Side, Adjustable w/ Pin, Cat I 18" x4" x1" (A-159750)
- A & I PRODUCTS Bushing, Cat I & II (2 pk) 6" x2" x4" (A-BUSH101)
- A & I PRODUCTS Filter, Air, Kohler 3208309S 7" x4.5" x2" (A-B1AF277)
- A & I PRODUCTS Clevis, Twisted 4" x4" x6" (A-TC110)
- A & I PRODUCTS Complete Seat, Seat & Suspension, BLU 24.25" x19.75" x15.75" (A-CSA698-8V)
- A & I PRODUCTS Hydraulic Top Link Cylinder (Cat I Rod/Cat II Base) (3" Bore) 24" x3.5" x3.5" (A-TLH003)
- FIELD TUFF Heavy Duty Drag Harrow Section 4x2 (HDHA-42SEC)
- A & I Products Tractor Implements & Parts