Shop All Tractor Cab Parts
A & I Products
Glass, Door, Rear 41.5" x34" x2.25"
Mfr # A-3233051R1
Zoro # G601705462
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .197"
- For Use With (Systems) Case-IH - TRACTOR - 995 ; Case-IH - TRACTOR - 956 ; Case-IH - TRACTOR - 955 ; Case-IH - TRACTOR - 895 ; Case-IH - TRACTOR - 885 ; Case-IH - TRACTOR - 884 ; Case-IH - TRACTOR - 856 ; Case-IH - TRACTOR - 845 ; Case-IH - TRACTOR - 844 ; Case-IH - TRACTOR - 795 ; Case-IH - TRACTOR - 785 ; Case-IH - TRACTOR - 745 ; Case-IH - TRACTOR - 743 ; Case-IH - TRACTOR - 695 ; Case-IH - TRACTOR - 685 ; Case-IH - TRACTOR - 595 ; Case-IH - TRACTOR - 585 ; Case-IH - TRACTOR - 495 ; Case-IH - TRACTOR - 485 ; Case-IH - TRACTOR - 4240 ; Case-IH - TRACTOR - 4230 ; Case-IH - TRACTOR - 4220 ; Case-IH - TRACTOR - 4210 ; Case-IH - TRACTOR - 3230 ; Case-IH - TRACTOR - 3220 ; Case-IH - TRACTOR - 3210 ; Case-IH - TRACTOR - 1455 ; Case-IH - TRACTOR - 1255 ; Case-IH - TRACTOR - 1056 ; Case-IH - TRACTOR - 1055
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-3233051R1
- Zoro # G601705462
- Country of Origin United States
- Category Tractor Cab Parts
Details
Thickness | .197" |
For Use With (Systems) | Case-IH - TRACTOR - 995 ; Case-IH - TRACTOR - 956 ; Case-IH - TRACTOR - 955 ; Case-IH - TRACTOR - 895 ; Case-IH - TRACTOR - 885 ; Case-IH - TRACTOR - 884 ; Case-IH - TRACTOR - 856 ; Case-IH - TRACTOR - 845 ; Case-IH - TRACTOR - 844 ; Case-IH - TRACTOR - 795 ; Case-IH - TRACTOR - 785 ; Case-IH - TRACTOR - 745 ; Case-IH - TRACTOR - 743 ; Case-IH - TRACTOR - 695 ; Case-IH - TRACTOR - 685 ; Case-IH - TRACTOR - 595 ; Case-IH - TRACTOR - 585 ; Case-IH - TRACTOR - 495 ; Case-IH - TRACTOR - 485 ; Case-IH - TRACTOR - 4240 ; Case-IH - TRACTOR - 4230 ; Case-IH - TRACTOR - 4220 ; Case-IH - TRACTOR - 4210 ; Case-IH - TRACTOR - 3230 ; Case-IH - TRACTOR - 3220 ; Case-IH - TRACTOR - 3210 ; Case-IH - TRACTOR - 1455 ; Case-IH - TRACTOR - 1255 ; Case-IH - TRACTOR - 1056 ; Case-IH - TRACTOR - 1055 |
Description
Glass, Door, Rear, Dim A (1): 34.961", Dim B (2): 23.268", Notes: Tinted, Thickness: .197"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Hitch Pin, 2" Rcvr, Zinc w/Rubber Grp, 5/8" (21510)
- FLEXTECH Heavy Duty Radiator Hose, 69psi, 1-1/4In (C40-125(36))
- SPEC-D TUNING 04-08 Ford F150 Altezza Tail Light Smoke (LT-F15004G-TM)
- PULLRITE PullRite 331704 Quick Connect Capture Plate for Select 12.75" Lippert Pin Boxes (331704)
- A & I PRODUCTS Cab Foam (54" X 5 Yards), Black 41" x20" x5" (A-CUY105)
- A & I PRODUCTS Glass; Rear Window 55.5" x38" x6" (A-L213351)
- A & I PRODUCTS Isolator; Cab Mount, Lower 5" x5" x3" (A-RE62910)
- A & I PRODUCTS Cylinder; Cab Door 21" x1" x1" (A-T249397)
- A & I PRODUCTS Glass, Front, Lower (RH) 38" x24" x6.5" (A-190029A5)
- A & I PRODUCTS Glass, Door (LH) 63.5" x35" x4" (A-R131163)
- A & I PRODUCTS Seal, Door 20" x20" x2" (A-1990761C2)
- A & I Products Tractor Cab Parts